Y-Check Valve, 1-1/4", PVC/EPDM, Flanged

  • Mfr # YC10125FE
  • Zoro # G7218872
product price: 
$
312.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Hex Size
2 in
Connection Type
Flanged
Connection
Flanged
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10125FE
Zoro #
G7218872
UPC #
610377225809
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Hex Size
2 in
Pipe or Tube Size - Check Valves
1 1/4 in
Length
9 33/64 in
Size
1 1/4"
Width
2 5/8 in
Overall Height
5 13/16 in
Overall Length
13.01 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Wire Rope Length
13.01 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
PVC
Seat Material - Check Valves
EPDM
Item
Y Check Valve
Flow Design
Single
Connection Type - Check Valves
Flange x Flange
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Seal Material - Check Valves
EPDM
Flow - Valves
26.0 gpm
Material of Construction
PVC
Body Material - Valves
PVC
Flow
26 gpm
Cracking Pressure
3 psi
Mechanism and Body Design
Y
Item - Check Valves
Check Valve
Full Flow - Valves
Yes
Mounting Orientation - Check Valves
Horizontal, Vertical
Application - Valves
General Purpose
Mounting Position
Vertical or Horizontal
Max. Temp. - Valves
140 Degrees F
Max. Steam Pressure - Valves
Not Rated
Max. Pressure
150 psi @ 70 Degrees F
Cracking Pressure - Check Valves
1.0 psi
Sub-Category
PVC
Min. Temp. - Valves
40 Degrees F
Seat Material
EPDM
Max. Temp.
140 Degrees F
Seal Material
EPDM
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Connection Type - Side 2
Flange
For Media
Water
Check Mechanism
Piston
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
34 Degrees F
Silent Check
Standard
Includes Counterweight
No Counterweight
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
26
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Operating
150 psi
ANSI Flange Class
Class 150
Valve Body Style
Y-Style
Check Mechanism Material
PVC
Connection Type - Side 1
Flange
Valve Series
YC

Description

The HAYWARD FLOW CONTROL YC10125FE is a 1-1/4 in Y-check valve with a PVC body, PVC piston check mechanism, and EPDM seal and seat materials. This valve for water service is configured for one-direction flow with a piston check mechanism. It has a Y-style body for inline installation and can be mounted in horizontal or vertical positions.

Key Features:

  • 1-1/4 in nominal valve size with flanged end connections on both sides
  • ANSI flange class: Class 150
  • Body material: PVC
  • Check mechanism: Piston
  • Check mechanism material: PVC
  • Seal material: EPDM
  • Seat material: EPDM
  • Flow design: Single
  • Full flow: Yes
  • Media: Water
  • Cracking pressure: 1.0 psi
  • Flow capacity: 26 gpm
  • Cv: 26
  • Maximum pressure: 150 psi at 70 degrees F
  • Operating temperature range: 34 degrees F to 140 degrees F
  • Mounting orientation: Horizontal or vertical
  • Valve body style: Y-style
  • Standards: ASTM D1784

Restrictions

Ratings & reviews