Shop HAYWARD FLOW CONTROL

Y-Check Valve, 1-1/4", PVC/EPDM, Socket

  • Mfr # YC10125SE

  • Zoro # G6959985


product price: 
$
222.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Hex Size
2 in
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YC10125SE
Zoro #
G6959985
UPC #
610377225793
Country of Origin
United States
Connection Type
socket
Connection
Socket
Body Material
PVC
Material of Construction
PVC
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp. - Valves
140 Degrees F
Cracking Pressure
3 psi
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Connection Type - Check Valves
Socket x Socket
Min. Temp. - Valves
40 Degrees F
Sub-Category
PVC
Item
Y Check Valve
Cracking Pressure - Check Valves
1.0 psi
Mounting Position
Vertical or Horizontal
Flow
26 gpm
Seat Material - Check Valves
EPDM
Body Material - Valves
PVC
Application - Valves
General Purpose
Seal Material
EPDM
Seat Material
EPDM
Item - Check Valves
Check Valve
Max. Temp.
140 Degrees F
Flow - Valves
26.0 gpm
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Steam Pressure - Valves
Not Rated
Max. Pressure
150 psi @ 70 Degrees F
Seal Material - Check Valves
EPDM
Mechanism and Body Design
Y
Flow Design
Single
Full Flow - Valves
Yes
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Includes Counterweight
No Counterweight
Silent Check
Standard
Operating Temperature - Minimum
34 Degrees F
Connection Type - Side 1
Socket
Coefficient of Volume (Cv)
26
Maximum Pressure - Operating
150 psi
Manufacturer Warranty
3 yr
Check Mechanism
Piston
3-A Standard Compliance
Not Rated
Check Mechanism Material
PVC
Vacuum Service Rating
Not Rated
Connection Gender - Side 1
Female
Operating Temperature - Maximum
140 Degrees F
For Media
Water
Valve Body Style
Y-Style
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Socket
Connection Gender - Side 2
Female
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10125SE is a 1-1/4 in Y-check valve with a PVC body, PVC piston check mechanism, and EPDM seal and seat materials. This general-purpose valve is specified for water media and is configured for one-way flow in piping systems. Its Y-style body and single-flow design provide a full-flow configuration, and it is rated for horizontal or vertical mounting orientations.

Key Features:

  • Nominal size: 1-1/4 in
  • Connection type: Socket x Socket with female socket connections on both ends
  • Body material: PVC
  • Check mechanism: Piston, PVC
  • Seal and seat materials: EPDM
  • Valve body style: Y-Style
  • Media: Water
  • Application: General purpose
  • Cracking pressure: 1.0 psi
  • Flow capacity: 26 gpm, Cv 26
  • Pressure rating: 150 psi at 70 degrees F maximum water pressure; 150 psi maximum operating pressure
  • Operating temperature range: 34 degrees F to 140 degrees F
  • Mounting orientation: Horizontal or vertical
  • Standards: ASTM D1784

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.