Shop NICHOLSON
See all product information
Create Account
Atmospheric Vacuum Breaker, Steam Service
- Mfr # VB0500-SS
- Zoro # G2730183
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Size
1/2"
Connection Type
MNPT
Max. Pressure
125 psi
Material of Construction
Stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VB0500-SS
- Zoro #
- G2730183
- UPC #
- -
- Country of Origin
- Mexico
- Body Material
- Stainless Steel
- Connection Type
- MNPT
- Max. Pressure
- 125 psi
- Item
- Atmospheric Vacuum Breaker, Steam Service
- Material of Construction
- Stainless steel
- Temp. Range
- 350 Degrees F
- Connection
- MNPT
- For Media
- Steam
- Maximum Pressure - Steam
- 125 psi
- Spring Material
- 304 Stainless Steel
- Connection Type - Side 1
- NPT
- Includes Freeze Protection
- No Freeze Protection
- Maximum Pressure - Operating
- 125 psig
- Cracking Pressure
- 0.36 psi
- Vacuum Breaker Style
- Atmospheric Vacuum Breaker
- Operating Temperature - Maximum
- 350 Degrees F
- Mounting Orientation
- Vertical
- Includes Atmospheric Vent
- Atmospheric Vent Included
- Check Mechanism Material
- EPDM
- Connection Gender - Side 1
- Male
- Seat Material
- EPDM
- Valve Series
- VB
Dimensions
- Size
- 1/2"
- Height
- 2 1/16 in
- Width
- 13/16 in
- Pipe Size
- 1/2"
- Overall Length
- 2.06 in
- Nominal Valve Size
- 1/2 in
- Connection Size - Side 1
- 1/2 in
- Wire Rope Length
- 2.06 in
- Length
- 2.06 in
Description
Atmospheric Vacuum Breaker, Steam Service, Size 1/2 in, Connection Type MNPT, Material of Construction Stainless Steel, Max. Pressure 125 psi, Temp. Range 350 Degrees F, Height 2 1/16 in, Width 13/16 in, Standards Not Applicable, Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.