Shop HAYWARD FLOW CONTROL

Y-Check Valve, 1", CPVC/EPDM, Flanged

  • Mfr # YC20100FE

  • Zoro # G6984031


product price: 
$
439.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Hex Size
1 1/2 in
Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20100FE
Zoro #
G6984031
UPC #
610377146173
Country of Origin
United States

Dimensions

Pipe Size
1"
Hex Size
1 1/2 in
Overall Height
4 5/8 in
Pipe or Tube Size - Check Valves
1 in
Width
2 in
Length
7 27/32 in
Size
1"
Overall Length
8.97 in
Pipe or Tube Size
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Wire Rope Length
8.97 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
Seat Material - Check Valves
EPDM
Full Flow - Valves
Yes
Max. Temp. - Valves
190 Degrees F
Mounting Position
Vertical or Horizontal
Max. Steam Pressure - Valves
Not Rated
Min. Temp. - Valves
40 Degrees F
Item
Y Check Valve
Seal Material - Check Valves
EPDM
Flow
9 gpm
Max. Temp.
190 Degrees F
Material of Construction
CPVC
Mechanism and Body Design
Y
Flow - Valves
9.0 gpm
Seal Material
EPDM
Connection Type - Check Valves
Flange x Flange
Item - Check Valves
Check Valve
Max. Pressure
150 psi @ 70 Degrees F
Application - Valves
General Purpose
Flow Design
Single
Body Material - Valves
CPVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure
3 psi
Sub-Category
CPVC
Seat Material
EPDM
Max. Water Pressure
150 psi @ 70 Degrees F
Cracking Pressure - Check Valves
1.0 psi
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Includes Counterweight
No Counterweight
Valve Body Style
Y-Style
Coefficient of Volume (Cv)
9
Operating Temperature - Maximum
190 Degrees F
Maximum Pressure - Operating
150 psi
Silent Check
Standard
Operating Temperature - Minimum
34 Degrees F
Connection Type - Side 2
Flange
For Media
Water
Check Mechanism Material
CPVC
Connection Type - Side 1
Flange
Check Mechanism
Piston
Manufacturer Warranty
3 yr
ANSI Flange Class
Class 150
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20100FE is a 1 in. Y-check valve with a CPVC body, CPVC piston check mechanism, and EPDM seal and seat materials. This valve for compatible water service applications is specified for water service and for one-direction flow applications in compatible piping systems. The valve has a Y-style body configuration and can be mounted horizontally or vertically.

Key Features:

  • Valve type: Y-check valve with single-flow design
  • Size: 1 in. nominal valve size with 1 in. flanged connections on both ends
  • Connection rating: ANSI Class 150 flange
  • Materials: CPVC body and check mechanism; EPDM seal and seat
  • Check mechanism: Piston
  • Cracking pressure: 1.0 psi
  • Flow capacity: Cv 9; rated flow 9 gpm
  • Pressure rating: 150 psi maximum water pressure at 70 degrees F; 150 psi maximum operating pressure
  • Temperature range: 34 degrees F minimum operating temperature to 190 degrees F maximum operating temperature
  • Body style: Y-style; full flow: Yes
  • Mounting orientation: Horizontal, vertical
  • Standards: ASTM D1784
  • Dimensions: 8.97 in. overall length, 4 5/8 in. overall height, 2 in. width

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.