Shop ZORO SELECT

PipeNipple, Steel, 1/4", NPTxNPT, 6"

  • Mfr # 1LLY1
  • Zoro # G1818512

product price: 
$
6.65
/ea

Key Features

Pipe Size - Nominal
1/4 in
Overall Pipe Length
6 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1LLY1
Zoro #
G1818512
UPC #
190735919583
Country of Origin
Multiple
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Max. Steam Pressure
300 psi @ 550 Degrees F
Item
Pipe Nipple
Pipe Fitting Material
Black Steel
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Material
Steel
Finish/Coating
Black
Schedule
Schedule 80
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Thread Type
NPT
Manufacture Location
Globally Sourced
Side B Gender
Male
Side B Thread Type
NPT
Side A Thread Type
NPT
Side A Gender
Male
Maximum Steam Pressure
300 psi @ 550 Degrees F
Metal Pipe Construction
Seamless
Application
Air, Gases, Non-Potable Water, Oils
Fitting Compatibility
Schedule 80
Shell Material
Steel

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
6 in
Pipe Size (Nominal)
1/4"
Wall Thickness
0.109 in
Outside Dia.
1 7/32 in
Pipe Size (Fittings)
1/4"
Overall Length
6 in
Outside Diameter
17/32 in
Nominal Pipe Size
1/4 in
Wire Rope Length
6 in
Length
6 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2,000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/4 in, Outside Diameter 17/32 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.