Shop HAYWARD FLOW CONTROL

Y-Check Valve, 1", CPVC/EPDM, Socket

  • Mfr # YC20100SE

  • Zoro # G6871015


product price: 
$
375.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Hex Size
1 1/2 in
Connection Type
socket
Connection
Socket
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20100SE
Zoro #
G6871015
UPC #
610377146180
Country of Origin
United States

Dimensions

Pipe Size
1"
Hex Size
1 1/2 in
Size
1"
Pipe or Tube Size - Check Valves
1"
Overall Height
4-5/8"
Length
5.19"
Width
2"
Overall Length
8.97 in
Pipe or Tube Size
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Wire Rope Length
8.97 in

Details

Connection Type
socket
Connection
Socket
Body Material
CPVC
Seat Material
EPDM
Connection Type - Check Valves
Socket x Socket
Item - Check Valves
Check Valve
Flow - Valves
9.00 gpm
Mechanism and Body Design
Y
Max. Temp.
190 Degrees F
Min. Temp. - Valves
40 Degrees F
Flow
9 gpm
Max. Water Pressure
150 psi @ 70 Degrees F
Sub-Category
CPVC
Seat Material - Check Valves
EPDM
Application - Valves
General Purpose
Max. Steam Pressure - Valves
Not Rated
Seal Material - Check Valves
EPDM
Seal Material
EPDM
Body Material - Valves
CPVC
Material of Construction
CPVC
Full Flow - Valves
Yes
Item
Y Check Valve
Max. Temp. - Valves
190 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Cracking Pressure
3 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure - Check Valves
1.000 psi
Max. Pressure
150 psi @ 70 Degrees F
Flow Design
Single
Mounting Position
Vertical or Horizontal
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Check Mechanism Material
CPVC
Operating Temperature - Minimum
34 Degrees F
For Media
Water
Connection Gender - Side 1
Female
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
Valve Body Style
Y-Style
Operating Temperature - Maximum
190 Degrees F
Connection Type - Side 2
Socket
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
150 psi
Check Mechanism
Piston
Connection Type - Side 1
Socket
Coefficient of Volume (Cv)
9
Silent Check
Standard
Connection Gender - Side 2
Female
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20100SE is a 1 in Y-check valve with a CPVC body, CPVC piston check mechanism, and EPDM seal and seat materials. This valve intended for water service is configured for one-direction flow and reverse-flow checking. The Y-style body provides access for inspection and maintenance, with a full-flow design and Cv: 9.

Key Features:

  • 1 in nominal valve size with socket x socket connections
  • Female socket connections on both sides
  • Y-style body with piston check mechanism
  • Body material: CPVC; check mechanism material: CPVC
  • Seal material: EPDM; seat material: EPDM
  • Cracking pressure: 1 psi
  • Flow capacity: 9 gpm; Cv: 9
  • Maximum water pressure: 150 psi at 70 Degrees F
  • Operating temperature range: 34 Degrees F to 190 Degrees F
  • Mounting orientation: horizontal or vertical
  • Standards: ASTM D1784
  • Overall dimensions: 8.97 in L x 4-5/8 in H x 2 in W

Restrictions

Ratings & reviews