Y-Check Valve, 1", CPVC/FPM, Flanged

  • Mfr # YC20100F
  • Zoro # G6558334
product price: 
$
431.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Hex Size
1 1/2 in
Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20100F
Zoro #
G6558334
UPC #
610377135030
Country of Origin
United States

Dimensions

Pipe Size
1"
Hex Size
1 1/2 in
Size
1"
Width
2"
Length
7-27/32"
Pipe or Tube Size - Check Valves
1"
Overall Height
4-5/8"
Overall Length
8.97 in
Pipe or Tube Size
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Wire Rope Length
8.97 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
Max. Pressure
150 psi @ 70 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Seat Material
FKM
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Connection Type - Check Valves
Flange x Flange
Seat Material - Check Valves
FPM
Cracking Pressure
3 psi
Mounting Position
Vertical or Horizontal
Flow Design
Single
Item - Check Valves
Check Valve
Cracking Pressure - Check Valves
1.000 psi
Full Flow - Valves
Yes
Body Material - Valves
CPVC
Max. Steam Pressure - Valves
Not Rated
Sub-Category
CPVC
Mechanism and Body Design
Y
Min. Temp. - Valves
40 Degrees F
Flow - Valves
9.00 gpm
Max. Temp.
190 Degrees F
Flow
9 gpm
Material of Construction
CPVC
Item
Y Check Valve
Max. Temp. - Valves
190 Degrees F
Application - Valves
General Purpose
Seal Material
FKM
Seal Material - Check Valves
FPM
Mounting Orientation - Check Valves
Horizontal, Vertical
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Silent Check
Standard
Vacuum Service Rating
Not Rated
Manufacturer Warranty
3 yr
Includes Counterweight
No Counterweight
Connection Type - Side 2
Flange
ANSI Flange Class
Class 150
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Flange
Coefficient of Volume (Cv)
9
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
190 Degrees F
Operating Temperature - Minimum
34 Degrees F
Valve Body Style
Y-Style
Check Mechanism Material
CPVC
For Media
Water
Check Mechanism
Piston
Valve Series
YC

Description

The HAYWARD FLOW CONTROL YC20100F is a 1 in. Y-check valve with a CPVC body, CPVC piston check mechanism, and flanged end connections. It is intended for one-way flow applications in general-purpose water service. The valve has a Y-style body configuration and a 9 gpm flow rating with 1 psi cracking pressure.

Key Features:

  • Valve type: Y-check valve with single-flow design for one-direction flow applications
  • Size: 1 in. nominal valve size with 1 in. flange x flange connections
  • Body and mechanism material: CPVC body with CPVC piston check mechanism
  • Seal and seat material: FPM seal and seat
  • Pressure rating: 150 psi maximum water pressure at 70 degrees F; Class 150 ANSI flange class
  • Temperature range: 34 degrees F to 190 degrees F operating temperature
  • Flow capacity: 9 gpm flow rating with Cv of 9
  • Mounting orientation: Horizontal or vertical
  • Body style: Y-style
  • Standards: ASTM D1784

Restrictions

Ratings & reviews