Shop HAYWARD FLOW CONTROL

Y-Check Valve, 1", PVC/FPM, Threaded

  • Mfr # YC10100T
  • Zoro # G6845526

product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Hex Size
1 1/2 in
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10100T
Zoro #
G6845526
UPC #
610377168571
Country of Origin
United States

Dimensions

Pipe Size
1"
Hex Size
1 1/2 in
Size
1"
Overall Height
4-5/8"
Width
2"
Pipe or Tube Size - Check Valves
1"
Length
5.19"
Overall Length
8.97 in
Pipe or Tube Size
1 in
Height - Cap to Inlet Center
3 9/16 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Wire Rope Length
8.97 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
PVC
Cracking Pressure - Check Valves
1.000 psi
Min. Temp. - Valves
40 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material - Check Valves
FPM
Max. Temp.
140 Degrees F
Seat Material
FKM
Connection Type - Check Valves
FNPT x FNPT
Max. Temp. - Valves
140 Degrees F
Mechanism and Body Design
Y
Cap to Inlet Center
3-18/32"
Seal Material
FKM
Flow Design
Single
Body Material - Valves
PVC
Flow
9 gpm
Max. Pressure
150 psi @ 70 Degrees F
Mounting Position
Vertical or Horizontal
Seal Material - Check Valves
FPM
Full Flow - Valves
Yes
Application - Valves
General Purpose
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Steam Pressure - Valves
Not Rated
Item
Y Check Valve
Material of Construction
PVC
Sub-Category
PVC
Flow - Valves
9.00 gpm
Cracking Pressure
3 psi
Item - Check Valves
Check Valve
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Check Mechanism Material
PVC
Maximum Pressure - Steam
Not Rated
For Media
Water
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 1
NPT
Operating Temperature - Minimum
34 Degrees F
Connection Type - Side 2
NPT
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
9
3-A Standard Compliance
Not Rated
Manufacturer Warranty
3 yr
Silent Check
Standard
Includes Counterweight
No Counterweight
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Maximum Pressure - Operating
150 psi
Valve Body Style
Y-Style
Check Mechanism
Piston
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 9 gpm, Full Flow - Valves Yes

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.