Shop HAYWARD FLOW CONTROL

Y-Check Valve, 1/2", PVC/EPDM, Socket

  • Mfr # YC10050SE
  • Zoro # G6620126

product price: 
$
122.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Hex Size
1 in
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10050SE
Zoro #
G6620126
UPC #
610377818803
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Hex Size
1 in
Pipe or Tube Size - Check Valves
1/2 in
Width
1 3/8 in
Overall Height
2 15/16 in
Size
1/2"
Length
3 3/8 in
Overall Length
6.64 in
Pipe or Tube Size
1/2 in
Height - Cap to Inlet Center
2 5/16 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Wire Rope Length
6.64 in

Details

Connection Type
socket
Connection
Socket
Body Material
PVC
Max. Pressure
150 psi @ 70 Degrees F
Item
Y Check Valve
Mechanism and Body Design
Y
Flow - Valves
0.8 gpm
Max. Steam Pressure - Valves
Not Rated
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material
EPDM
Flow Design
Single
Application - Valves
General Purpose
Flow
0.8 gpm
Seal Material - Check Valves
EPDM
Connection Type - Check Valves
Socket x Socket
Sub-Category
PVC
Full Flow - Valves
Yes
Cracking Pressure - Check Valves
1.0 psi
Mounting Position
Vertical or Horizontal
Material of Construction
PVC
Min. Temp. - Valves
40 Degrees F
Item - Check Valves
Check Valve
Max. Water Pressure
150 psi @ 70 Degrees F
Cap to Inlet Center
2 5/16 in
Seat Material - Check Valves
EPDM
Cracking Pressure
3 psi
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Temp.
140 Degrees F
Max. Temp. - Valves
140 Degrees F
Seal Material
EPDM
Body Material - Valves
PVC
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Silent Check
Standard
Coefficient of Volume (Cv)
0.8
Operating Temperature - Minimum
34 Degrees F
Operating Temperature - Maximum
140 Degrees F
For Media
Water
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Connection Gender - Side 2
Female
Connection Type - Side 1
Socket
Connection Type - Side 2
Socket
Vacuum Service Rating
Not Rated
Manufacturer Warranty
3 yr
Check Mechanism
Piston
Valve Body Style
Y-Style
Maximum Pressure - Operating
150 psi
Check Mechanism Material
PVC
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 1
Female
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10050SE is a 1/2 in. Y-check valve with a PVC body, PVC piston check mechanism, and EPDM seal and seat materials. This valve for water service applications is configured for one-direction flow in piping systems. The Y-style body provides access for inspection and maintenance, and the valve can be mounted horizontally or vertically.

Key Features:

  • 1/2 in. Y-check valve with piston check mechanism
  • Socket x socket connections with female ends on both sides
  • PVC body and PVC check mechanism
  • EPDM seal and seat materials
  • Cracking pressure: 1.0 psi
  • Flow rate: 0.8 gpm
  • Cv: 0.8
  • Full flow: Yes
  • Pressure rating: 150 psi at 70 Degrees F
  • Operating temperature range: 34 Degrees F to 140 Degrees F
  • Mounting orientation: horizontal or vertical
  • Meets ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.