Shop WATTS
See all product information
Create Account
3in Lead Free 2-Piece Full Port Ball Valve with Solder End Connections and Chrome Plated Brass Ball
- Mfr # 88005707
- Zoro # G216499343
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Chrome Plated Brass
Color - Valve Body
Copper
Operating Temperature - Maximum
400°F
Overall Height
1.81 in
Body Material
Lead Free Copper Silicon Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88005707
- Zoro #
- G216499343
- UPC #
- 98268164008
- Country of Origin
- Mexico
- Ball Material
- Chrome Plated Brass
- Item
- Full Port Ball Valve
- Color - Valve Body
- Copper
- Operating Temperature - Maximum
- 400°F
- Body Material
- Lead Free Copper Silicon Alloy
Dimensions
- Overall Height
- 1.81 in
- Overall Length
- 1.875 in
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.