Y-Check Valve, 2", CPVC/FPM, Flanged

  • Mfr # YC20200F
  • Zoro # G6792615
product price: 
$
1,011.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Hex Size
2 3/8 in
Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20200F
Zoro #
G6792615
UPC #
610377097352
Country of Origin
United States

Dimensions

Pipe Size
2"
Hex Size
2 3/8 in
Width
3 3/8 in
Pipe or Tube Size - Check Valves
2 in
Overall Height
7 5/64 in
Size
2"
Length
11 1/32 in
Overall Length
13.05 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Wire Rope Length
13.05 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
Body Material - Valves
CPVC
Full Flow - Valves
Yes
Seal Material
FKM
Min. Temp. - Valves
40 Degrees F
Seat Material - Check Valves
FPM
Cracking Pressure
3 psi
Seat Material
FKM
Max. Water Pressure
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Application - Valves
General Purpose
Flow
65 gpm
Seal Material - Check Valves
FPM
Max. Temp. - Valves
190 Degrees F
Material of Construction
CPVC
Mounting Position
Vertical or Horizontal
Max. Pressure
150 psi @ 70 Degrees F
Max. Steam Pressure - Valves
Not Rated
Cracking Pressure - Check Valves
1.0 psi
Item - Check Valves
Check Valve
Max. Temp.
190 Degrees F
Connection Type - Check Valves
Flange x Flange
Flow - Valves
65.0 gpm
Sub-Category
CPVC
Mechanism and Body Design
Y
Flow Design
Single
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Item
Y Check Valve
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Operating Temperature - Minimum
34 Degrees F
ANSI Flange Class
Class 150
Silent Check
Standard
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
65
Valve Body Style
Y-Style
Connection Type - Side 1
Flange
Maximum Pressure - Steam
Not Rated
Check Mechanism Material
CPVC
Check Mechanism
Piston
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
190 Degrees F
Connection Type - Side 2
Flange
For Media
Water
3-A Standard Compliance
Not Rated
Valve Series
YC

Description

Hayward Flow Control YC20200F is a 2 in. Y-check valve with a CPVC body, CPVC piston check mechanism, and flanged connections on both ends. This valve is specified for water service and is configured for one-direction flow and reverse-flow checking. It features a Y-style body configuration and can be mounted in horizontal or vertical positions.

Key Features:

  • Valve type: Y-check valve with piston check mechanism
  • Body and mechanism material: CPVC with FPM seal and seat materials
  • Connection size: 2 in. inlet x 2 in. outlet
  • Connection type: Flange x Flange, ANSI Class 150
  • Flow capacity: 65 gpm; Cv 65
  • Pressure rating: 150 psi at 70 degrees F maximum water pressure; 150 psi maximum operating pressure
  • Operating temperature range: 34 degrees F to 190 degrees F
  • Cracking pressure: 1.0 psi
  • Full flow: Yes
  • Mounting orientation: Horizontal or vertical
  • Standards: ASTM D1784
  • Overall dimensions: 13.05 in. length; 7 5/64 in. height

Restrictions

Ratings & reviews