Y-Check Valve, 3", CPVC/EPDM, Socket

  • Mfr # YC20300SE
  • Zoro # G6522887
product price: 
$
937.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Hex Size
3 1/2 in
Connection Type
socket
Connection
Socket
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20300SE
Zoro #
G6522887
UPC #
610377135139
Country of Origin
United States

Dimensions

Pipe Size
3"
Hex Size
3 1/2 in
Overall Height
9 19/32 in
Pipe or Tube Size - Check Valves
3 in
Width
4 11/16 in
Size
3"
Length
10 5/16 in
Overall Length
16.77 in
Pipe or Tube Size
3 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Wire Rope Length
16.77 in

Details

Connection Type
socket
Connection
Socket
Body Material
CPVC
Mechanism and Body Design
Y
Max. Steam Pressure - Valves
Not Rated
Material of Construction
CPVC
Application - Valves
General Purpose
Max. Pressure
150 psi @ 70 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Seat Material - Check Valves
EPDM
Seal Material
EPDM
Max. Temp. - Valves
190 Degrees F
Body Material - Valves
CPVC
Item
Y Check Valve
Flow Design
Single
Flow
110 gpm
Sub-Category
CPVC
Item - Check Valves
Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
Full Flow - Valves
Yes
Max. Temp.
190 Degrees F
Flow - Valves
110 gpm
Seat Material
EPDM
Min. Temp. - Valves
40 Degrees F
Mounting Position
Vertical or Horizontal
Cracking Pressure - Check Valves
1.0 psi
Seal Material - Check Valves
EPDM
Cracking Pressure
3 psi
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Connection Type - Check Valves
Socket x Socket
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Connection Type - Side 1
Socket
Maximum Pressure - Operating
150 psi
Manufacturer Warranty
3 yr
3-A Standard Compliance
Not Rated
Silent Check
Standard
Check Mechanism
Piston
Operating Temperature - Minimum
34 Degrees F
Includes Counterweight
No Counterweight
For Media
Water
Check Mechanism Material
CPVC
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
110
Operating Temperature - Maximum
190 Degrees F
Valve Body Style
Y-Style
Connection Type - Side 2
Socket
Valve Series
YC

Description

The HAYWARD FLOW CONTROL YC20300SE is a 3 in. Y-check valve with a CPVC body, CPVC piston check mechanism, and EPDM seal and seat materials. Intended for general purpose water service applications, it includes a piston check mechanism for one-way flow applications. The Y-style body provides access for inspection and maintenance and has a rated flow capacity of 110 gpm.

Key Features:

  • 3 in. nominal valve size with socket x socket female connections
  • Y-style body design with single-flow configuration and piston check mechanism
  • CPVC body and internal check mechanism
  • EPDM seal and seat materials
  • Cracking pressure: 1.0 psi
  • Flow capacity: 110 gpm; Cv: 110
  • Maximum water pressure: 150 psi at 70 degrees F
  • Operating temperature range: 34 degrees F to 190 degrees F
  • Mounting orientation: horizontal or vertical
  • Standards: ASTM D1784

Restrictions

Ratings & reviews