Shop HAYWARD FLOW CONTROL

Y-Check Valve, 3", PVC/FPM, Threaded

  • Mfr # YC10300T
  • Zoro # G7095663

product price: 
$
635.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Hex Size
3 1/2 in
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10300T
Zoro #
G7095663
UPC #
610377168731
Country of Origin
United States

Dimensions

Pipe Size
3"
Hex Size
3 1/2 in
Width
4 11/16 in
Overall Height
9 19/32 in
Pipe or Tube Size - Check Valves
3 in
Size
3"
Length
10 5/16 in
Overall Length
16.77 in
Pipe or Tube Size
3 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Height - Cap to Inlet Center
7 7/16 in
Connection Size - Side 2
3 in
Wire Rope Length
16.77 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
PVC
Min. Temp. - Valves
40 Degrees F
Body Material - Valves
PVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Mounting Position
Vertical or Horizontal
Seal Material
FKM
Seat Material
FKM
Flow Design
Single
Seal Material - Check Valves
FPM
Item - Check Valves
Check Valve
Cracking Pressure - Check Valves
1.0 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Cap to Inlet Center
7 13/32 in
Cracking Pressure
3 psi
Mechanism and Body Design
Y
Material of Construction
PVC
Connection Type - Check Valves
FNPT x FNPT
Max. Temp. - Valves
140 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Max. Temp.
140 Degrees F
Item
Y Check Valve
Sub-Category
PVC
Flow - Valves
110 gpm
Flow
110 gpm
Seat Material - Check Valves
FPM
Full Flow - Valves
Yes
Application - Valves
General Purpose
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure
150 psi @ 70 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Check Mechanism
Piston
Coefficient of Volume (Cv)
110
Check Mechanism Material
PVC
Includes Counterweight
No Counterweight
Connection Type - Side 1
NPT
For Media
Water
Operating Temperature - Minimum
34 Degrees F
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Manufacturer Warranty
3 yr
Silent Check
Standard
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
140 Degrees F
Connection Gender - Side 2
Female
Valve Body Style
Y-Style
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10300T is a 3 in. Y-check valve with a PVC body, PVC piston check mechanism, and threaded FNPT x FNPT connections. This valve is intended for water service and is configured for one-way flow applications and to help reduce reverse flow. The Y-style body includes service access. Mounting orientation: horizontal or vertical.

Key Features:

  • Valve type: Y-check valve with piston mechanism
  • Size: 3 in. nominal valve size with 3 in. FNPT female connections on both ends
  • Body material: PVC
  • Check mechanism material: PVC
  • Seal and seat material: FPM
  • Flow capacity: 110 gpm; Cv 110
  • Pressure rating: 150 psi at 70 degrees F maximum water pressure; 150 psi maximum operating pressure
  • Cracking pressure: 1.0 psi
  • Temperature range: 40 degrees F to 140 degrees F
  • Full flow: Yes
  • Mounting orientation: Horizontal or vertical
  • Standards: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.