Shop HAYWARD FLOW CONTROL

Y-Check Valve, 4", CPVC/EPDM, Flanged

  • Mfr # YC20400FE
  • Zoro # G6725573

product price: 
$
1,906.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Hex Size
4 1/4 in
Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20400FE
Zoro #
G6725573
UPC #
610377226509
Country of Origin
United States

Dimensions

Pipe Size
4"
Hex Size
4 1/4 in
Pipe or Tube Size - Check Valves
4 in
Width
5 3/4 in
Overall Height
11 3/4 in
Size
4"
Length
17 47/64 in
Overall Length
21.23 in
Pipe or Tube Size
4 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in
Wire Rope Length
21.23 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
Item - Check Valves
Check Valve
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Seat Material
EPDM
Item
Y Check Valve
Cracking Pressure - Check Valves
1.0 psi
Flow
240 gpm
Flow - Valves
240 gpm
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp. - Valves
190 Degrees F
Seat Material - Check Valves
EPDM
Seal Material - Check Valves
EPDM
Sub-Category
CPVC
Seal Material
EPDM
Mounting Position
Vertical or Horizontal
Flow Design
Single
Max. Pressure
150 psi @ 70 Degrees F
Min. Temp. - Valves
40 Degrees F
Material of Construction
CPVC
Application - Valves
Process Piping
Connection Type - Check Valves
Flange x Flange
Body Material - Valves
CPVC
Cracking Pressure
3 psi
Full Flow - Valves
Yes
Max. Steam Pressure - Valves
Not Rated
Mechanism and Body Design
Y
Max. Temp.
190 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Maximum Pressure - Operating
150 psi
For Media
Water
Manufacturer Warranty
3 yr
Check Mechanism
Piston
Check Mechanism Material
CPVC
Connection Type - Side 1
Flange
Valve Body Style
Y-Style
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
Silent Check
Standard
Operating Temperature - Minimum
34 Degrees F
Connection Type - Side 2
Flange
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
190 Degrees F
Coefficient of Volume (Cv)
240
ANSI Flange Class
Class 150
Valve Series
YC

Description

The HAYWARD FLOW CONTROL YC20400FE is a 4 in. Y-check valve for one-way flow control in process piping. It features a Y-style CPVC body with a piston check mechanism and EPDM seat and seal materials, and it is specified for water service. The flanged ends are configured for inline installation, and the Y-body configuration includes access for inspection and maintenance.

Key Features:

  • Valve type: Y-check valve with single-flow design
  • Size: 4 in. nominal valve size with 4 in. flange x flange connections
  • Body and mechanism material: CPVC body with CPVC check mechanism
  • Seal and seat material: EPDM
  • Connection rating: ANSI Class 150 flanges
  • Flow capacity: 240 gpm with Cv of 240
  • Cracking pressure: 1.0 psi
  • Pressure rating: 150 psi at 70 degrees F maximum water pressure; 150 psi maximum operating pressure
  • Temperature range: 34 degrees F minimum operating temperature to 190 degrees F maximum operating temperature
  • Mounting orientation: Horizontal or vertical
  • Full flow: Yes
  • Standards: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.