Y-Check Valve, 4", CPVC/EPDM, Socket

  • Mfr # YC20400SE
  • Zoro # G6505012
product price: 
$
1,677.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Hex Size
4 1/4 in
Connection Type
socket
Connection
Socket
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20400SE
Zoro #
G6505012
UPC #
610377226493
Country of Origin
United States

Dimensions

Pipe Size
4"
Hex Size
4 1/4 in
Overall Height
11 3/4 in
Pipe or Tube Size - Check Valves
4 in
Length
12 13/16 in
Width
5 3/4 in
Size
4"
Overall Length
21.23 in
Pipe or Tube Size
4 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in
Wire Rope Length
21.23 in

Details

Connection Type
socket
Connection
Socket
Body Material
CPVC
Max. Pressure
150 psi @ 70 Degrees F
Max. Steam Pressure - Valves
Not Rated
Flow
240 gpm
Application - Valves
Process Piping
Mechanism and Body Design
Y
Seal Material
EPDM
Flow - Valves
240 gpm
Max. Water Pressure
150 psi @ 70 Degrees F
Min. Temp. - Valves
40 Degrees F
Full Flow - Valves
Yes
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp. - Valves
190 Degrees F
Cracking Pressure
3 psi
Body Material - Valves
CPVC
Sub-Category
CPVC
Cracking Pressure - Check Valves
1.0 psi
Seat Material - Check Valves
EPDM
Item
Y Check Valve
Seat Material
EPDM
Seal Material - Check Valves
EPDM
Flow Design
Single
Connection Type - Check Valves
Socket x Socket
Max. Temp.
190 Degrees F
Item - Check Valves
Check Valve
Material of Construction
CPVC
Mounting Position
Vertical or Horizontal
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Operating Temperature - Minimum
34 Degrees F
Check Mechanism
Piston
Includes Counterweight
No Counterweight
Connection Gender - Side 2
Female
Maximum Pressure - Operating
150 psi
Connection Type - Side 1
Socket
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Socket
Check Mechanism Material
CPVC
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 1
Female
For Media
Water
Operating Temperature - Maximum
190 Degrees F
Silent Check
Standard
Valve Body Style
Y-Style
Manufacturer Warranty
3 yr
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
240
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20400SE is a 4 in. Y-check valve with a CPVC body, CPVC piston check mechanism, and EPDM seal and seat materials. It is intended for one-way flow in process piping and water service and features a Y-style body configuration. This valve has socket x socket female connections and a mounting orientation of horizontal or vertical.

Key Features:

  • Valve type: Y-check valve with piston check mechanism
  • Body material: CPVC
  • Check mechanism material: CPVC
  • Seal and seat material: EPDM
  • Connections: 4 in. socket x socket, female on both ends
  • Flow capacity: 240 gpm
  • Cv: 240
  • Cracking pressure: 1.0 psi
  • Pressure rating: 150 psi maximum water pressure at 70 degrees F
  • Operating temperature range: 34 degrees F to 190 degrees F
  • Mounting orientation: horizontal or vertical
  • Standard: ASTM D1784
  • Overall dimensions: 21.23 in. length, 11 3/4 in. height, 5 3/4 in. width

Restrictions

Ratings & reviews