Y-Check Valve, 4", PVC/FPM, Socket

  • Mfr # YC10400S
  • Zoro # G6739415
product price: 
$
1,025.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Hex Size
4 1/4 in
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10400S
Zoro #
G6739415
UPC #
610377168755
Country of Origin
United States

Dimensions

Pipe Size
4"
Hex Size
4 1/4 in
Pipe or Tube Size - Check Valves
4 in
Size
4"
Overall Height
11 3/4 in
Length
12 13/16 in
Width
5 3/4 in
Overall Length
21.23 in
Pipe or Tube Size
4 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in
Height - Cap to Inlet Center
8 15/16 in
Wire Rope Length
21.23 in

Details

Connection Type
socket
Connection
Socket
Body Material
PVC
Connection Type - Check Valves
Socket x Socket
Cap to Inlet Center
8 15/16 in
Item
Y Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material
FKM
Material of Construction
PVC
Max. Steam Pressure - Valves
Not Rated
Application - Valves
Process Piping
Item - Check Valves
Check Valve
Flow - Valves
240 gpm
Seal Material
FKM
Mounting Position
Vertical or Horizontal
Max. Temp. - Valves
140 Degrees F
Flow Design
Single
Full Flow - Valves
Yes
Seat Material - Check Valves
FPM
Seal Material - Check Valves
FPM
Max. Water Pressure
150 psi @ 70 Degrees F
Sub-Category
PVC
Max. Pressure
150 psi @ 70 Degrees F
Min. Temp. - Valves
40 Degrees F
Mechanism and Body Design
Y
Body Material - Valves
PVC
Cracking Pressure
3 psi
Max. Temp.
140 Degrees F
Flow
240 gpm
Cracking Pressure - Check Valves
1.0 psi
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Socket
Coefficient of Volume (Cv)
240
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
150 psi
Connection Type - Side 1
Socket
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
34 Degrees F
For Media
Water
Check Mechanism
Piston
Silent Check
Standard
Valve Body Style
Y-Style
Operating Temperature - Maximum
140 Degrees F
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Check Mechanism Material
PVC
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10400S is a 4 in. Y-check valve for process piping. It has a Y-style PVC body with a piston check mechanism for one-way flow applications. The 4 in. socket x socket end connections and full-flow design are compatible with horizontal or vertical mounting orientations.

Key Features:

  • Valve type: Y-check valve with Y-style body design
  • Body material: PVC
  • Check mechanism material: PVC
  • Seal and seat material: FPM
  • Connection type: 4 in. socket x socket, female on both ends
  • Flow capacity: 240 gpm
  • Cv: 240
  • Check mechanism: Piston
  • Cracking pressure: 1.0 psi
  • Maximum water pressure: 150 psi at 70 degrees F
  • Operating temperature range: 34 degrees F to 140 degrees F
  • Mounting orientation: Horizontal or vertical
  • Standards: ASTM D1784

Restrictions

Ratings & reviews