Y-Check Valve, Spring-Loaded, 4", PVC/FPM, Threaded, Adjustable 2-15 psi

  • Mfr # SLC10400T

  • Zoro # G7132991


product price:  $918.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Hex Size
4 1/4"
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLC10400T
Zoro #
G7132991
UPC #
610377633345
Country of Origin
United States

Dimensions

Pipe Size
4"
Hex Size
4 1/4"
Length
12 3/4 in
Pipe or Tube Size - Check Valves
4 in
Width
5 3/4 in
Overall Height
12 61/64 in
Size
4"
Overall Length
21.23 in
Pipe or Tube Size
4 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Connection Size - Side 2
4 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
PVC
Mounting Orientation - Check Valves
Horizontal, Vertical
Body Material - Valves
PVC
Flow - Valves
240 gpm
Flow
240 gpm
Max. Pressure
150 psi @ 70 Degrees F
Connection Type - Check Valves
FNPT x FNPT
Max. Temp. - Valves
140 Degrees F
Max. Steam Pressure - Valves
Not Rated
Mounting Position
Vertical or Horizontal
Cracking Pressure - Check Valves
2.000 to 15.000 psi
Max. Water Pressure
150 psi @ 70 Degrees F
Spring Material
PVC
Max. Temp.
140 Degrees F
Cracking Pressure
2 to 15 psi
Item - Check Valves
Check Valve
Seat Material - Check Valves
EPDM
Seat Material
FKM
Mechanism and Body Design
Y Spring
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Material of Construction
PVC
Application - Valves
Process Piping
Flow Design
Single
Item
Spring Y Check Valve
Min. Temp. - Valves
40 Degrees F
Seal Material - Check Valves
EPDM
Sub-Category
PVC
Spring Material - Check Valves
Stainless Steel
Seal Material
FKM
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
Spring Loaded
Operating Temperature - Minimum
40 Degrees F
Silent Check
Standard
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
240
Connection Type - Side 2
NPT
Manufacturer Warranty
3 yr
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
70 Degrees F
Maximum Pressure - Operating
150 psi
Vacuum Service Rating
Not Rated
Check Mechanism Material
PVC
Maximum Pressure - Steam
Not Rated
For Media
Water
Connection Gender - Side 1
Female
Check Mechanism
Piston
Valve Body Style
Y-Style
Connection Gender - Side 2
Female
Includes Counterweight
No Counterweight
Valve Series
SLC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring, Body Material - Valves PVC, Pipe or Tube Size 4 in, Connection Type FNPT x FNPT, Cracking Pressure 2.000 to 15.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.