Y-Check Valve, True Union, 1-1/2", CPVC/EPDM, Socket

  • Mfr # YC20150SEU
  • Zoro # G7182384
product price: 
$
689.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Hex Size
2 in
Connection Type
socket
Connection
Socket
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20150SEU
Zoro #
G7182384
UPC #
610377226752
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Hex Size
2 in
Overall Height
6 7/8 in
Length
12 5/64 in
Width
4 3/4 in
Pipe or Tube Size - Check Valves
1 1/2 in
Size
1 1/2"
Overall Length
12.07 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Height - Cap to Inlet Center
4 5/8 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Wire Rope Length
12.07 in

Details

Connection Type
socket
Connection
Socket
Body Material
CPVC
Max. Water Pressure
150 psi @ 70 Degrees F
Body Material - Valves
CPVC
Connection Type - Check Valves
Socket x Socket
Flow
45 gpm
Seal Material
EPDM
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Material of Construction
CPVC
Seat Material - Check Valves
EPDM
Seat Material
EPDM
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow - Valves
45.0 gpm
Item - Check Valves
Check Valve
Cracking Pressure - Check Valves
1.0 psi
Max. Temp.
190 Degrees F
Cracking Pressure
3 psi
Max. Temp. - Valves
190 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Seal Material - Check Valves
EPDM
Mounting Position
Vertical or Horizontal
Cap to Inlet Center
4 5/8 in
Max. Steam Pressure - Valves
Not Rated
Mechanism and Body Design
Y True Union
Min. Temp. - Valves
40 Degrees F
Sub-Category
CPVC
Full Flow - Valves
Yes
Application - Valves
General Purpose
Flow Design
Single
Item
True Union Y Check Valve
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
True Union
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Valve Body Style
Y-Style
For Media
Water
Connection Gender - Side 2
Female
Operating Temperature - Minimum
34 Degrees F
Connection Type - Side 2
Socket
Maximum Pressure - Operating
150 psi
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
45
Vacuum Service Rating
Not Rated
Check Mechanism Material
CPVC
Silent Check
Standard
Includes Counterweight
No Counterweight
Connection Type - Side 1
Socket
Check Mechanism
Piston
Operating Temperature - Maximum
190 Degrees F
Manufacturer Warranty
3 yr
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20150SEU is a 1-1/2 in true union Y-check valve with a CPVC body, CPVC piston check mechanism, and EPDM seat and seal materials. For general purpose water service applications, it is configured for one-way flow applications. The Y-style true union body includes true union connections for removal from the line for cleaning, inspection, or replacement. This valve features socket x socket female connections, a full-flow configuration, and a mounting orientation of horizontal or vertical.

Key Features:

  • True union Y-check valve with Y-style body and one-way flow configuration.
  • 1-1/2 in nominal valve size with 1-1/2 in socket connections on both sides.
  • CPVC body and check mechanism with EPDM seat and seal materials.
  • Socket x socket, female x female connection style.
  • 45 gpm flow rating with Cv of 45.
  • 1.0 psi cracking pressure.
  • Pressure rating: 150 psi at 70 degrees F maximum water pressure; 150 psi maximum operating pressure.
  • Temperature range: 40 degrees F to 190 degrees F.
  • Mounting orientation: horizontal or vertical.
  • Dimensions: 12.07 in overall length, 6-7/8 in overall height, 4-3/4 in width.
  • ASTM D1784 standard.

Restrictions

Ratings & reviews