Y-Check Valve, True Union, 1-1/2", PVC/FPM, Socket

  • Mfr # YC10150SU
  • Zoro # G6793631
product price: 
$
292.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Hex Size
2 in
Connection Type
socket
Connection
Flanged
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10150SU
Zoro #
G6793631
UPC #
610377087896
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Hex Size
2 in
Overall Height
6-7/8"
Length
12.07"
Width
4-3/4"
Size
1 1/2"
Pipe or Tube Size - Check Valves
1-1/2"
Overall Length
12.07 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Wire Rope Length
12.07 in

Details

Connection Type
socket
Connection
Flanged
Body Material
PVC
Seat Material - Check Valves
FPM
Seal Material - Check Valves
FPM
Seat Material
FKM
Connection Type - Check Valves
Socket x Socket
Mechanism and Body Design
Y True Union
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Application - Valves
General Purpose
Max. Temp.
140 Degrees F
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure
150 psi @ 70 Degrees F
Flow Design
Single
Sub-Category
PVC
Cracking Pressure
3 psi
Seal Material
FKM
Flow
45 gpm
Mounting Orientation - Check Valves
Horizontal, Vertical
Mounting Position
Vertical or Horizontal
Material of Construction
PVC
Flow - Valves
45.00 gpm
Min. Temp. - Valves
40 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Cracking Pressure - Check Valves
1.000 psi
Item - Check Valves
Check Valve
Full Flow - Valves
Yes
Body Material - Valves
PVC
Max. Temp. - Valves
140 Degrees F
Item
True Union Y Check Valve
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
True Union
Connection Gender - Side 2
Female
Silent Check
Standard
Connection Type - Side 2
Socket
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
34 Degrees F
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
45
Check Mechanism Material
PVC
For Media
Water
Check Mechanism
Piston
Includes Counterweight
No Counterweight
Vacuum Service Rating
Not Rated
Valve Body Style
Y-Style
Manufacturer Warranty
3 yr
Connection Type - Side 1
Socket
Maximum Pressure - Steam
Not Rated
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10150SU is a 1-1/2 in. true union Y-check valve with a PVC body, PVC piston check mechanism, and 1-1/2 in. socket x socket female connections. It is designed for water service and is configured for one-direction flow. The valve features a Y-style true union body and includes true union connections for removal from the line for cleaning, inspection, or replacement. It is compatible with horizontal or vertical mounting.

Key Features:

  • True union Y-check valve design with Y-style body and true union construction
  • 1-1/2 in. nominal valve size with 1-1/2 in. socket x socket connections
  • PVC body and PVC check mechanism
  • FPM seal and FPM seat
  • Piston check mechanism
  • Cv 45 and flow rating of 45 gpm
  • 1 psi cracking pressure
  • 150 psi maximum water pressure at 70 degrees F
  • Temperature range: 40 degrees F to 140 degrees F
  • Single-flow configuration
  • Compatible with horizontal or vertical mounting
  • ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.