Shop HAYWARD FLOW CONTROL

Y-Check Valve, True Union, 1/2", CPVC/EPDM, Threaded

  • Mfr # YC20050TEU

  • Zoro # G6836934


product price: 
$
352.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Hex Size
1 in
Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YC20050TEU
Zoro #
G6836934
UPC #
610377226899
Country of Origin
United States
Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
Connection Type - Check Valves
FNPT x FNPT
Cracking Pressure - Check Valves
1.000 psi
Flow Design
Single
Application - Valves
General Purpose
Mounting Position
Vertical or Horizontal
Mechanism and Body Design
Y True Union
Min. Temp. - Valves
40 Degrees F
Max. Steam Pressure - Valves
Not Rated
Flow - Valves
0.80 gpm
Cracking Pressure
3 psi
Sub-Category
CPVC
Seal Material - Check Valves
EPDM
Seat Material - Check Valves
EPDM
Item - Check Valves
Check Valve
Body Material - Valves
CPVC
Seat Material
EPDM
Max. Temp.
190 Degrees F
Max. Temp. - Valves
190 Degrees F
Material of Construction
CPVC
Full Flow - Valves
Yes
Max. Pressure
150 psi @ 70 Degrees F
Cap to Inlet Center
2-5/16"
Seal Material
EPDM
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Item
True Union Y Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow
0.8 gpm
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
True Union
Silent Check
Standard
Includes Counterweight
No Counterweight
Connection Gender - Side 2
Female
Operating Temperature - Minimum
34 Degrees F
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
Check Mechanism Material
CPVC
Connection Gender - Side 1
Female
Operating Temperature - Maximum
190 Degrees F
Valve Body Style
Y-Style
For Media
Water
Coefficient of Volume (Cv)
0.8
Vacuum Service Rating
Not Rated
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Check Mechanism
Piston
Maximum Pressure - Operating
150 psi
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y True Union, Body Material - Valves CPVC, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 0.8 gpm, Full Flow - Valves Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.