Y-Check Valve, True Union, 2-1/2", CPVC/EPDM, Socket

  • Mfr # YC20250SEU
  • Zoro # G6970284
product price: 
$
975.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Hex Size
3 1/2 in
Connection Type
socket
Connection
Socket
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20250SEU
Zoro #
G6970284
UPC #
610377226943
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Hex Size
3 1/2 in
Pipe or Tube Size - Check Valves
2 1/2 in
Size
2 1/2"
Overall Height
10 29/64 in
Width
6 13/32 in
Length
16 49/64 in
Overall Length
16.77 in
Pipe or Tube Size
2 1/2 in
Height - Cap to Inlet Center
7 7/16 in
Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Wire Rope Length
16.77 in

Details

Connection Type
socket
Connection
Socket
Body Material
CPVC
Seat Material - Check Valves
EPDM
Max. Temp. - Valves
190 Degrees F
Flow Design
Single
Flow
75 gpm
Mechanism and Body Design
Y True Union
Cracking Pressure - Check Valves
1.0 psi
Max. Water Pressure
150 psi @ 70 Degrees F
Seal Material
EPDM
Min. Temp. - Valves
40 Degrees F
Item - Check Valves
Check Valve
Flow - Valves
75.0 gpm
Max. Pressure
150 psi @ 70 Degrees F
Connection Type - Check Valves
Socket x Socket
Seal Material - Check Valves
EPDM
Mounting Orientation - Check Valves
Horizontal, Vertical
Mounting Position
Vertical or Horizontal
Seat Material
EPDM
Body Material - Valves
CPVC
Max. Steam Pressure - Valves
Not Rated
Cracking Pressure
3 psi
Material of Construction
CPVC
Cap to Inlet Center
7 13/32 in
Application - Valves
General Purpose
Full Flow - Valves
Yes
Max. Temp.
190 Degrees F
Sub-Category
CPVC
Item
True Union Y Check Valve
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
True Union
Includes Counterweight
No Counterweight
Connection Type - Side 2
Socket
Manufacturer Warranty
3 yr
Check Mechanism Material
CPVC
Operating Temperature - Maximum
190 Degrees F
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
75
Valve Body Style
Y-Style
Maximum Pressure - Operating
150 psi
For Media
Water
Connection Type - Side 1
Socket
Connection Gender - Side 1
Female
Silent Check
Standard
Connection Gender - Side 2
Female
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Check Mechanism
Piston
Operating Temperature - Minimum
34 Degrees F
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20250SEU is a 2-1/2 in true union Y-check valve with a CPVC body, CPVC piston check mechanism, and EPDM seal and seat materials. This valve is designed for water service and is configured for one-direction flow. The Y-style true union body is intended to allow valve body removal from the line for cleaning, inspection, or replacement.

Key Features:

  • 2-1/2 in nominal valve size with socket x socket female connections
  • Y-style true union body design
  • CPVC body and internal check mechanism
  • EPDM seal and seat materials
  • Piston check mechanism
  • Flow capacity: 75 gpm
  • Cv: 75
  • Cracking pressure: 1.0 psi
  • Full flow
  • Horizontal or vertical mounting orientation
  • Maximum water pressure: 150 psi at 70 degrees F
  • Operating temperature range: 34 degrees F to 190 degrees F
  • Meets ASTM D1784

Restrictions

Ratings & reviews