PipeNipple, Steel, 3/4", NPTxNPT, 13/8"

  • Mfr # 1LME6
  • Zoro # G2459983
product price: 
$
2.49
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
Close Thread
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1LME6
Zoro #
G2459983
UPC #
190735925577
Country of Origin
Multiple
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Basic Pipe Fitting Material
Metal
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Item
Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Max. Steam Pressure
300 psi @ 550 Degrees F
Pipe Fitting Material
Black Steel
Pipe Fitting Connection Type
MNPT x MNPT
Metal Detectable
Yes
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Nipple
Fitting Compatibility
Schedule 80
Side A Thread Type
NPT
Finish/Coating
Black
Manufacture Location
Globally Sourced
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Application
Air, Gases, Non-Potable Water, Oils
Maximum Steam Pressure
300 psi @ 550 Degrees F
Side A Gender
Male
Side B Connection Type
Threaded
Material
Steel
Schedule
Schedule 80
Side B Thread Type
NPT
Thread Configuration
Fully Threaded
Thread Type
NPT
Side B Gender
Male
Side A Connection Type
Threaded
Metal Pipe Construction
Seamless
Shell Material
Steel

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
Close Thread
Outside Dia.
1 3/64 in
Wall Thickness
0.141 in
Pipe Size (Nominal)
3/4"
Pipe Size (Fittings)
3/4"
Nominal Pipe Size
3/4 in
Overall Length
1 3/8 in
Outside Diameter
1 3/64 in
Wire Rope Length
1 3/8 in
Length
1 3/8 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2,000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 3/8 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Ratings & reviews