Y-Check Valve, True Union, 2-1/2", CPVC/FPM, Socket

  • Mfr # YC20250SU
  • Zoro # G6481106
product price: 
$
994.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Hex Size
3 1/2 in
Connection Type
socket
Connection
Threaded
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20250SU
Zoro #
G6481106
UPC #
610377201858
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Hex Size
3 1/2 in
Pipe or Tube Size - Check Valves
2 1/2 in
Width
6 13/32 in
Length
16 49/64 in
Overall Height
10 29/64 in
Size
2 1/2"
Overall Length
16.77 in
Pipe or Tube Size
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Height - Cap to Inlet Center
7 7/16 in
Connection Size - Side 1
2 1/2 in
Wire Rope Length
16.77 in

Details

Connection Type
socket
Connection
Threaded
Body Material
CPVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Seat Material - Check Valves
FPM
Mounting Position
Vertical or Horizontal
Max. Pressure
150 psi @ 70 Degrees F
Seal Material
FKM
Cracking Pressure
3 psi
Cracking Pressure - Check Valves
1.0 psi
Mechanism and Body Design
Y True Union
Flow - Valves
75.0 gpm
Full Flow - Valves
Yes
Body Material - Valves
PVC
Seat Material
FKM
Item
True Union Y Check Valve
Min. Temp. - Valves
40 Degrees F
Cap to Inlet Center
7 13/32 in
Application - Valves
General Purpose
Max. Steam Pressure - Valves
Not Rated
Connection Type - Check Valves
Socket x Socket
Flow
75 gpm
Sub-Category
PVC
Max. Temp. - Valves
140 Degrees F
Max. Temp.
190 Degrees F
Flow Design
Single
Seal Material - Check Valves
FPM
Item - Check Valves
Check Valve
Material of Construction
PVC
Max. Water Pressure
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
True Union
Check Mechanism
Piston
Operating Temperature - Minimum
34 Degrees F
Includes Counterweight
No Counterweight
Connection Type - Side 1
Socket
Coefficient of Volume (Cv)
75
Maximum Pressure - Operating
150 psi
Silent Check
Standard
3-A Standard Compliance
Not Rated
Valve Body Style
Y-Style
Operating Temperature - Maximum
190 Degrees F
Maximum Pressure - Steam
Not Rated
Check Mechanism Material
CPVC
Connection Type - Side 2
Socket
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
For Media
Water
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20250SU is a 2-1/2 in true union Y-check valve with a Y-style body and socket x socket connections. It is intended for one-way flow control in general-purpose water service, using a piston check mechanism for check-valve operation. The true union design features union connections that permit removal from the line for cleaning, inspection, or replacement.

Key Features:

  • Valve type: True union Y-check valve
  • Nominal size: 2-1/2 in
  • Body material: PVC
  • Check mechanism: Piston, CPVC
  • Connection type: Socket x socket with female ends
  • Seal and seat material: FPM
  • Flow capacity: 75 gpm, Cv 75
  • Cracking pressure: 1.0 psi
  • Pressure rating: 150 psi at 70 degrees F
  • Maximum operating temperature: 190 degrees F
  • Minimum operating temperature: 34 degrees F
  • Mounting orientation: Horizontal, vertical
  • Full-flow configuration: Yes
  • Standards: ASTM D1784

Restrictions

Ratings & reviews