Y-Check Valve, True Union, 2", CPVC/EPDM, Socket

  • Mfr # YC20200SEU

  • Zoro # G6920471


product price:  $939.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Hex Size
2 3/8"
Connection Type
socket
Connection
Socket
Body Material
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YC20200SEU
Zoro #
G6920471
UPC #
610377214292
Country of Origin
United States

Dimensions

Pipe Size
2"
Hex Size
2 3/8"
Overall Height
7-3/4"
Pipe or Tube Size - Check Valves
2"
Length
13.05"
Size
2"
Width
4-3/4"
Overall Length
13.05 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Height - Cap to Inlet Center
5 7/16 in
Connection Size - Side 2
2 in

Details

Connection Type
socket
Connection
Socket
Body Material
CPVC
Flow
65 gpm
Seal Material
EPDM
Seal Material - Check Valves
EPDM
Cracking Pressure
3 psi
Max. Water Pressure
150 psi @ 70 Degrees F
Seat Material
EPDM
Material of Construction
CPVC
Seat Material - Check Valves
EPDM
Flow - Valves
65.00 gpm
Max. Temp.
190 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Item - Check Valves
Check Valve
Max. Steam Pressure - Valves
Not Rated
Application - Valves
General Purpose
Max. Pressure
150 psi @ 70 Degrees F
Item
True Union Y Check Valve
Mechanism and Body Design
Y True Union
Connection Type - Check Valves
Socket x Socket
Body Material - Valves
CPVC
Cap to Inlet Center
5-7/16"
Flow Design
Single
Sub-Category
CPVC
Mounting Position
Vertical or Horizontal
Cracking Pressure - Check Valves
1.000 psi
Full Flow - Valves
Yes
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp. - Valves
190 Degrees F
Min. Temp. - Valves
40 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
True Union
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Operating Temperature - Maximum
190 Degrees F
Manufacturer Warranty
3 yr
Maximum Pressure - Operating
150 psi
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
65
Includes Counterweight
No Counterweight
Vacuum Service Rating
Not Rated
For Media
Water
Check Mechanism Material
CPVC
Connection Type - Side 2
Socket
Valve Body Style
Y-Style
Check Mechanism
Piston
Connection Gender - Side 1
Female
Operating Temperature - Minimum
34 Degrees F
Silent Check
Standard
Connection Type - Side 1
Socket
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y True Union, Body Material - Valves CPVC, Pipe or Tube Size 2 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 65 gpm, Full Flow - Valves Yes

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.