Y-Check Valve, True Union, 3", PVC/EPDM, Threaded

  • Mfr # YC10300TEU

  • Zoro # G6495185


product price:  $665.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Hex Size
3 1/2"
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YC10300TEU
Zoro #
G6495185
UPC #
610377226851
Country of Origin
United States

Dimensions

Pipe Size
3"
Hex Size
3 1/2"
Pipe or Tube Size - Check Valves
3 in
Width
6 13/32 in
Size
3"
Length
16 49/64 in
Overall Height
10 29/64 in
Overall Length
16.77 in
Pipe or Tube Size
3 in
Connection Size - Side 2
3 in
Height - Cap to Inlet Center
7 7/16 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
PVC
Seat Material
EPDM
Mechanism and Body Design
Y True Union
Seal Material
EPDM
Flow - Valves
110 gpm
Max. Steam Pressure - Valves
Not Rated
Flow
110 gpm
Cap to Inlet Center
7 13/32 in
Max. Water Pressure
150 psi @ 70 Degrees F
Body Material - Valves
PVC
Material of Construction
PVC
Seal Material - Check Valves
EPDM
Max. Temp. - Valves
140 Degrees F
Min. Temp. - Valves
40 Degrees F
Full Flow - Valves
Yes
Max. Pressure
150 psi @ 70 Degrees F
Flow Design
Single
Application - Valves
General Purpose
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Mounting Position
Vertical or Horizontal
Seat Material - Check Valves
EPDM
Mounting Orientation - Check Valves
Horizontal, Vertical
Item - Check Valves
Check Valve
Item
True Union Y Check Valve
Sub-Category
PVC
Connection Type - Check Valves
FNPT x FNPT
Cracking Pressure - Check Valves
1.0 psi
Cracking Pressure
3 psi
Max. Temp.
140 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
Buna-N
Connection Type - Side 1
NPT
Operating Temperature - Maximum
140 Degrees F
Check Mechanism Material
PVC
Maximum Pressure - Operating
150 psi
Valve Body Style
Y-Style
Operating Temperature - Minimum
34 Degrees F
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Silent Check
Standard
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
110
Includes Counterweight
No Counterweight
Connection Gender - Side 1
Female
Manufacturer Warranty
3 yr
Check Mechanism
Piston
Maximum Pressure - Steam
Not Rated
For Media
Water
Vacuum Service Rating
Not Rated
Type
True Union
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y True Union, Body Material - Valves PVC, Pipe or Tube Size 3 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 110 gpm, Full Flow - Valves Yes

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.