Shop HAYWARD FLOW CONTROL

Y-Check Valve, True Union, 3/4", PVC/EPDM, Socket

  • Mfr # YC10075SEU
  • Zoro # G6426393

product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Hex Size
1 1/4 in
Connection Type
socket
Connection
Flanged
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10075SEU
Zoro #
G6426393
UPC #
610377204002
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Hex Size
1 1/4 in
Size
3/4"
Length
7 27/64 in
Pipe or Tube Size - Check Valves
3/4 in
Overall Height
4 3/16 in
Width
2 5/8 in
Overall Length
7.42 in
Pipe or Tube Size
3/4 in
Nominal Valve Size
3/4 in
Height - Cap to Inlet Center
2 15/16 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Wire Rope Length
7.42 in

Details

Connection Type
socket
Connection
Flanged
Body Material
PVC
Sub-Category
PVC
Seat Material
EPDM
Item
True Union Y Check Valve
Cracking Pressure
3 psi
Seal Material
EPDM
Item - Check Valves
Check Valve
Max. Water Pressure
150 psi @ 70 Degrees F
Flow Design
Single
Max. Temp.
140 Degrees F
Body Material - Valves
PVC
Material of Construction
PVC
Cap to Inlet Center
2 29/32 in
Cracking Pressure - Check Valves
1.0 psi
Flow - Valves
3.0 gpm
Connection Type - Check Valves
Socket x Socket
Max. Steam Pressure - Valves
Not Rated
Full Flow - Valves
Yes
Min. Temp. - Valves
40 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material - Check Valves
EPDM
Seal Material - Check Valves
EPDM
Mounting Position
Vertical or Horizontal
Max. Pressure
150 psi @ 70 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow
3 gpm
Application - Valves
General Purpose
Mechanism and Body Design
Y True Union
Max. Temp. - Valves
140 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
True Union
Operating Temperature - Minimum
34 Degrees F
Vacuum Service Rating
Not Rated
Manufacturer Warranty
3 yr
Coefficient of Volume (Cv)
3
For Media
Water
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
150 psi
Connection Gender - Side 2
Female
Connection Type - Side 1
Socket
Check Mechanism Material
PVC
Silent Check
Standard
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 2
Socket
Valve Body Style
Y-Style
Check Mechanism
Piston
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10075SEU is a 3/4 in true union Y-check valve for general-purpose water service. It uses a piston check mechanism in a Y-style PVC body to allow one-way flow, while the true union design allows the valve to be removed from the line for cleaning, inspection, or replacement. This valve has socket x socket female connections, supports horizontal or vertical mounting, and has a listed flow rating of 3 gpm and Cv of 3.

Key Features:

  • True union Y-check valve with Y-style body design for one-way flow control and line serviceability.
  • 3/4 in nominal valve size with 3/4 in side 1 and side 2 connections.
  • Socket x socket female connections on both sides.
  • PVC body with PVC check mechanism.
  • EPDM seal and EPDM seat.
  • Piston check mechanism.
  • Listed flow rating of 3 gpm and Cv of 3.
  • 1.0 psi cracking pressure.
  • Pressure and temperature ratings: 150 psi at 70 degrees F maximum water pressure, 140 degrees F maximum operating temperature, and 40 degrees F minimum temperature.
  • Horizontal or vertical mounting orientation.
  • Dimensions: 7.42 in overall length, 4 3/16 in overall height, and 2 5/8 in width.
  • Meets ASTM D1784.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.