Y-Check Valve, True Union, Spring-Loaded, 1/2", PVC/EPDM, Threaded, Adjustable 2-15 psi

  • Mfr # SLC10050TEU

  • Zoro # G6557336


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Hex Size
1"
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLC10050TEU
Zoro #
G6557336
UPC #
610377108638
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Hex Size
1"
Length
6 41/64 in
Pipe or Tube Size - Check Valves
1/2 in
Width
2 in
Overall Height
5 45/64 in
Size
1/2"
Overall Length
6.64 in
Pipe or Tube Size
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Height - Cap to Inlet Center
4 15/16 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
PVC
Seat Material - Check Valves
EPDM
Min. Temp. - Valves
40 Degrees F
Cap to Inlet Center
4 29/32 in
Sub-Category
PVC
Seal Material
EPDM
Flow Design
Single
Body Material - Valves
PVC
Mechanism and Body Design
Y Spring
Mounting Position
Vertical or Horizontal
Max. Pressure
150 psi @ 70 Degrees F
Cracking Pressure - Check Valves
2.000 to 15.000 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Item - Check Valves
Check Valve
Max. Temp. - Valves
140 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Seat Material
EPDM
Flow
0.8 gpm
Seal Material - Check Valves
EPDM
Flow - Valves
0.8 gpm
Material of Construction
PVC
Item
Spring Y Check Valve
Connection Type - Check Valves
FNPT x FNPT
Spring Material
PVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Steam Pressure - Valves
Not Rated
Max. Temp.
140 Degrees F
Cracking Pressure
2 to 15 psi
Spring Material - Check Valves
Stainless Steel
Application - Valves
General Purpose
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
Spring Loaded
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Operating Temperature - Minimum
40 Degrees F
Connection Gender - Side 1
Female
Valve Body Style
Y-Style
Silent Check
Standard
Manufacturer Warranty
3 yr
For Media
Water
Connection Type - Side 1
NPT
Operating Temperature - Maximum
70 Degrees F
Check Mechanism Material
PVC
Check Mechanism
Piston
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
0.8
Maximum Pressure - Operating
150 psi
Connection Type - Side 2
NPT
Vacuum Service Rating
Not Rated
Valve Series
SLC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring, Body Material - Valves PVC, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 2.000 to 15.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.