Grey 30X40 200 Denier Drawcord Bag
Mfr # DS182423
Zoro # G5309713
product price: $6.19
/eaSold in multiples of 24 for $148.56
Key Features
Overall Length
40 in
Overall Width
30 in
Overall Height
40 in
Material
200 Denier Nylon
Reusability
Reusable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS182423
Zoro #
G5309713
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
40 in
Overall Width
30 in
Overall Height
40 in
Details
Color
Gray
Item
Laundry Bag
Material
200 Denier Nylon
Reusability
Reusable
Volume
20 gal
Closure
Drawstring
Texture
Solid
Fabric Weight
2 oz/sq yd
Weight Capacity
40 lb
Description
Gray, Overall Length 40 in, Overall Width 30 in, Overall Height 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.