Laundry Bag, 30 in W, Pink
Mfr # DS182452
Zoro # G011495045
product price: $5.29
/eaKey Features
Item - Laundry Bags
Laundry Bag,Polyester
Overall Length
40 in
Overall Width
30 in
Overall Height
40 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS182452
Zoro #
G011495045
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
40 in
Overall Width
30 in
Overall Height
40 in
Details
Item - Laundry Bags
Laundry Bag,Polyester
Color
Pink
Material
Polyester
Item
Laundry Bag
Reusability
Reusable
Weight Capacity
40 lb
Volume
20 gal
Fabric Weight
2 oz/sq yd
Closure
Drawstring
Texture
Solid
Description
Laundry Bag,Polyester, Pink, Overall Length 40 in, Overall Width 30 in, Overall Height 40 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.