Zoro Homepage

Royal 30X40 200 Denier Drawcord Bag

  • Mfr # DS182461

  • Zoro # G5310063


product price: $6.19
/ea
Sold in multiples of 24 for $148.56

Key Features

Overall Length
40 in
Overall Width
30 in
Overall Height
40 in
Material
200 Denier Nylon
Reusability
Reusable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS182461
Zoro #
G5310063
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40 in
Overall Width
30 in
Overall Height
40 in

Details

Color
Royal Blue
Item
Laundry Bag
Material
200 Denier Nylon
Reusability
Reusable
Texture
Solid
Closure
Drawstring
Weight Capacity
40 lb
Fabric Weight
2 oz/sq yd
Volume
20 gal

Description

Royal Blue, Overall Length 40 in, Overall Width 30 in, Overall Height 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.