Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Dustproofer Floor Sealer, Gloss Finish, Clear, Water Base

  • Mfr # 50.100204-16

  • Zoro # G0349931


product price: $55.25
/ea

Key Features

Application
Brick, Stucco
Container Size
1 gal
Container Type
Can
Coverage
200 to 300 sq ft/gal
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.100204-16
Zoro #
G0349931
UPC #
035777104231
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Concrete Dustproofer Floor Sealer
Application
Brick, Stucco
Container Type
Can
Coverage
200 to 300 sq ft/gal
Color
Clear
Minimum Application Temperature
50 Degrees F
Resistance Properties
Abrasion Resistant, Chemical-Resistant, Slip Resistant
VOC Content
98 g/L
For Use With
Athletic Courts, Block & Stucco Walls, Bridges/Structures, Driveways, Garage Floors, Parking Garages, Patios & Walkways, Pool Decks, Stadium Supports
Surface
Brick, Stucco
Resin Type
Acrylic
Application Temperature
50 Degrees to 95 Degrees F
Finish
Gloss
Application Method
95 Degrees F
Base Type
Water
Dry Time Recoat
2 hr
Features
High Solid Content and Dries Clear
Dry Time Tack Free
1 hr
Dry Time
72 to 96 hr
Standards
ASTM D1308, ASTM D2832, ASTM D523, EPA Standards
Sub Brand
ClariShield
Maximum Application Temperature
95 Degrees F
Surface Material
Concrete, Masonry
Activator Required
No
Dry Time - Light Traffic
24 hr
Coverage Area
200 to 300 sq ft/gal
Exposure Conditions
Interior/Exterior
Activator, Base, Paint or Primer
Base
Reflective
No
Coating Type
Floor Coating
Surface Type
Athletic Courts, Bridges, Driveways, Garage Floors, Parking Garages, Patios, Pool Decks, Stadium Supports, Stucco Walls, Walkways
Use Location
Exterior, Interior
Dry Time to Recoat
2 hr
Color Family
Clears
Surface Texture
Rough, Smooth
UV Resistant
Yes
Sheen
Gloss
Heat Resistant
Yes

Description

Concrete Floor Sealer,Clear,1 gal,Can

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.