This item is Discontinued.

H&C Concrete Sealer, Interior, Oil, 1 gal, Gloss 40.101024-16

Concrete Sealer, Interior, Oil, 1 gal, Gloss (Discontinued)

  • Mfr # 40.101024-16
  • Zoro # G614802820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40.101024-16
Zoro #
G614802820
UPC #
035777330333
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Concrete Sealer
Color
Clear
Coverage
1,000 sq ft
Application Method
Brush
VOC Content Weight
558.3 g/L
For Use On Surface Material
Concrete, Masonry, Wood
Product Form
Liquid
Number of Coats
3
Product Type
Sealer
Coverage Area - Maximum
1,000 sq ft/gal
Use Location
Interior
Compatible Fluid Type
Oil-Based Fluids
Dry Time - Recoat - Minimum
1 hr
Base Type
Oil
Transparency
Clear
Series
PRO Series INFUSION(R)
Compatible Surface Condition
Finished
Sheen
Gloss
Sub-Brand
H&C Infusion
Resistance Properties
Chemical Resistant
Standards
ASTM D2047-82, ASTM D2832, ASTM D523, EPA Method 24
Dry Time - Recoat - Maximum
2 hr
Compatible Surface Material
Concrete, Masonry, Wood
Environment
Indoor
Container Type
Can
Application
Concrete Sealing
Base Material
Acrylic
Working Time
1 hr
Full Cure Time
2 hr

Description

Concrete Sealer, Product Type Concrete and Masonry Sealer, Coverage 1,000 sq ft, Container Size 1 gal, Container Type Can, Working Time 1 hr, Full Cure Time 2 hr, Color Clear, Application Concrete Sealing, Base Material Acrylic, Resistance Properties Chemical Resistant, Environment Indoor, For Use On Surface Material Concrete, Masonry, Wood, Standards ASTM D2047-82, ASTM D2832, ASTM D523, EPA Method 24, VOC Content Weight 558.3 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.