Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
H&C Infusion Acetone Dye Stain, 2.61 oz 41.105003-99

Infusion Acetone Dye Stain, 2.61 oz (Discontinued)

  • Mfr # 41.105003-99
  • Zoro # G415271726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41.105003-99
Zoro #
G415271726
UPC #
035777329146
Country of Origin
United States

Dimensions

Container Size
2.61 oz

Details

Item
Infusion Acetone Dye Stain
Color
Brown
Finish
Unfinished
Dry Time
30 min
VOC Content
Less Than25 g/L
Surface Material
Concrete
Series Number
PRO Series INFUSION(R)
Activator, Base, Paint or Primer
Paint, Stain
Number of Components
1-Step System
Base Type
Solvent
Sub Brand
INFUSION(R) Acetone Dye
Coating Application
Standard
Surface Texture
Rough
Coverage Area
400 sq ft/gal
Cure Time
40 minute
Container Type
Plastic Bottle

Description

Infusion Acetone Dye Stain, Saddle Brown

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.