Exam Shorts, Medium, PK50
Mfr # HCS4001
Zoro # G8472624
product price: $90.79
/pk 50, $1.82/ea
Free Shipping & Returns
Key Features
Overall Width
23-1/2"
Material
SMS
Color
Blue
Industry Type
Healthcare
Named Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCS4001
Zoro #
G8472624
UPC #
-
Country of Origin
China
Dimensions
Overall Width
23-1/2"
Size
M
Named Size
M
Waist Size - Minimum
28 in
Waist Size - Maximum
35 in
Overall Length
16-1/2"
Details
Item
Exam Shorts
Material
SMS
Color
Blue
Industry Type
Healthcare
Waist Closure
Elastic
Description
Exam Shorts, Size Medium, Blue, Spunbond and Meltblown, Package Quantity 50
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.