Zoro Homepage

Flushable Wipe, 5 x 7 In, PK24

  • Mfr # HCS0027-24

  • Zoro # G9403222


product price: $27.59
/pk 24, $1.15/ea

Key Features

Material
Paper
Color
White
Sheet Size
5 in x 7 in
Container Type
Soft Pack
Number of Sheets
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCS0027-24
Zoro #
G9403222
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
5 in x 7 in
Sheet Width
5 in
Sheet Length
8 in

Details

Item
Hand and Body Wipes
Material
Paper
Color
White
Container Type
Soft Pack
Number of Sheets
24
Ply
1
Series
None
Fragrance
Scented
Formula
Aloe Vera
Refill Type
No Refill
Wipes per Container
24
Hygiene Series
None
Requires Dispenser
No
Packaging Type
Packet
Hygiene Properties
None
Cleaner Form
Wipes
NSF Rating
Not Rated
Flushable
Yes

Description

Hand and Body Wipes, Container Type Soft Pack, Flushable Yes, Form Wipes, Formula Aloe Vera, Fragrance Scented, Hygiene Properties None, NSF Rating Not Rated, Series None, Standards Not Applicable, Wipe Length 8 in, Wipe Width 5 in, Wipes per Container 24, Material Paper, Product Type Body Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Package Quantity 24

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.