Reclosable Bag, Zip Seal, 12 in L, 10 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear
Mfr # HCS7015
Zoro # G9403457
product price: $95.29
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Thickness
2 mil
Width
10 in
Length
12 in
Color
Clear
Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCS7015
Zoro #
G9403457
UPC #
-
Country of Origin
China
Dimensions
Thickness
2 mil
Width
10 in
Length
12 in
Size
10" x 12"
Depth
0
Seal Length
10 in
Seal Width
1 in
Usable Length
11 1/6 in
Usable Width
9 1/2 in
Overall Length
12 in
Details
Color
Clear
Material
Low Density Polyethylene (LDPE)
Bag Material
Low Density Polyethylene (LDPE)
Bag Item
Reclosable Poly Bag
Features
Standard
Bag Closure Type
Zip Seal
Write on Surface
No
Item
Reclosable Bag
Hang Hole
No
Closure Type
Zipper Seal
With Hang Hole
Hang Hole Not Included
Package Configuration
Flat Pack
Bag Bottom Type
Flat
Description
Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 10 in, Length 12 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 10 in, Seal Width 1 in, Usable Length 11 1/6 in, Usable Width 9 1/2 in, Package Quantity 1000
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.