Shop All Wall Art & Decor
Hd Deco
16 x 24 in. Bluebirds Satin Metal Sign
Mfr # HD1123925
Zoro # G403936064
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hd Deco
- MFR # HD1123925
- Zoro # G403936064
- UPC # 739608616312
- Country of Origin China
- Category Wall Art & Decor
Description
From the sign collection, this Bluebirds Metal Sign measures 16 inches by 24 inches and weighs 4lbs.This sign is hand made in the USA using heavy gauge American steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.
Features- Bluebirds Satin Metal Sign
- Variety of products in different sizes, colors and materials
- Compliant with regulatory standards
- Huge range to pick the one that meets your needs
- Affordable prices and value for money
- Finish: Satin
- Size: 16 x 24 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, King, PK2 (KI200511K)
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75", 36 x 48, Black (121541)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black Caressoft (B9503-CS)
- FLASH FURNITURE Gray LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-GY-GG)
- DESIGN TOSCANO Masks of the Congo Wall Sculptures: Set (QL919717)
- CHILDCRAFT Art Easel Center for Kids, 2-Person, 26-1/8 x 13 x 49-3/8 Inches (2641)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- SAN MIGUEL Citron Oil and Vinegar Bottle (520327)
- AMERICAN COIN TREASURES American Coin Treasures 3492 Historic U.S. Currency Collection (3492)
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- Hd Deco Wall Art & Decor