This item is Discontinued.

Hd HD NPM0052OUF2 Split Rope Molding; Oak - 0.75 in. NPM0052OUF2

HD NPM0052OUF2 Split Rope Molding; Oak - 0.75 in. (Discontinued)

  • Mfr # NPM0052OUF2
  • Zoro # G304085595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPM0052OUF2
Zoro #
G304085595
UPC #
747925254902
Country of Origin
China

Description

These moldings are sanded by hand and blemish free to ensure superior workmanship and 100% yield. Enhance the look of crown molding, fireplace mantels, furniture, etc.

Features
  • Product Type - Split Rope Molding.
  • Color - Oak.
  • Dimension - 3/4 x 7/32 x 96 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.