Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, Stainless Steel Torx Drive

  • Mfr # GRK9X212R4 PP

  • Zoro # G704054887


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Inch
Material
Stainless Steel
Interior/Exterior
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRK9X212R4 PP
Zoro #
G704054887
UPC #
747925251482
Country of Origin
China

Details

System of Measurement
Inch
Drive
Torx
Material
Stainless Steel
Item
Wood Screw
Interior/Exterior
Exterior

Description

The GRK R4 self-tapping flat head screw with the amazing no-slip Star Drive head design features a countersinking head, great for use in wood, particle board, cement fiberboard, plastic and more. The W-cut thread design acts like a saw blade and the Zip-Tip is meaning fast starts and no pre-drilling. Get a grip with Star Drive.

Features
  • ClimatekTM corrosion protection exceeds AC257 standard (interior / exterior use)
  • W-cut thread design acts like a saw blade, cutting through fibrous materials with ease
  • Brass colored finish
  • No.9 x 2-1/2 in. Pro Pack 575 qty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.