Extension cord

  • Mfr # XC-GFCI

  • Zoro # G023359823


product price:  $701.99
/ea
Free Shipping & Returns

Key Features

Features
Attaches to the Terminals of a Meter Socket or Transformer Using Alligator Clip, Grounded 120 V Plug with Built-In GFCI Allows Testing before each use, Powers 120 V Tools without a need for Power Supply
Voltage Rating - Maximum
120 V AC
Compatible with Manufacturer Model Number
Powers 120V tools without a need for power supply
Cable/Lead Color
Yellow
Cable Length
6.7 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XC-GFCI
Zoro #
G023359823
UPC #
0783310557173
Country of Origin
United States

Dimensions

Cable Length
6.7 ft

Details

Item
Extension Cord
Features
Attaches to the Terminals of a Meter Socket or Transformer Using Alligator Clip, Grounded 120 V Plug with Built-In GFCI Allows Testing before each use, Powers 120 V Tools without a need for Power Supply
Voltage Rating - Maximum
120 V AC
Compatible with Manufacturer Model Number
Powers 120V tools without a need for power supply
Cable/Lead Color
Yellow
Product Type
Extension Clip Cord
Compatible Manufacturer Model Number
Powers 120V tools without a need for power supply
For Manufacturer Part Number
Powers 120V tools without a need for power supply

Description

Extension Cord, Cable Length 6.7 ft, Cable/Lead Color Yellow, Compatible with Manufacturer Model Number Powers 120V tools without a need for power supply, Features Attaches to the Terminals of a Meter Socket or Transformer Using Alligator Clip, Grounded 120 V Plug with Built-In GFCI Allows Testing before each use, Powers 120 V Tools without a need for Power Supply, Product Type Extension Clip Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.