Fuse replacement
Mfr # FT-1
Zoro # G823356916
product price:Â $243.99
/ea
Free Shipping & Returns
Key Features
Material
PVC/Silicon Bronze
Overall Length
8 in
Includes
FT-1 Fuse Tool, Instruction Sheet
Product Type
Fuse Tool
Compatible with Brand
Greenlee
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FT-1
Zoro #
G823356916
UPC #
0783310056225
Country of Origin
United States
Dimensions
Overall Length
8 in
Details
Material
PVC/Silicon Bronze
Includes
FT-1 Fuse Tool, Instruction Sheet
Product Type
Fuse Tool
Compatible with Brand
Greenlee
Item
Replacement Fuse
Cable/Lead Color
Red
Description
Replacement Fuse, Cable Length Not Applicable, Cable/Lead Color Red, Compatible with Brand Greenlee, Compatible with Manufacturer Model Number Not Applicable, Includes FT-1 Fuse Tool, Instruction Sheet, Material PVC/Silicon Bronze, Product Type Fuse Tool, Overall Length 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.