Zoro Homepage

Proof Tester, For Voltmeter, 9V Battery

  • Mfr # PT-5000B

  • Zoro # G9124421


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Includes
9V battery
For Use With
DVM-80UVM Model Voltmeter
Power Required
9V Alkaline Battery
Features
Compact, Lightweight and Easy-to-Use, For Overhead and Underground Applications
Battery Chemistry
Alkaline, Lithium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-5000B
Zoro #
G9124421
UPC #
783310628392
Country of Origin
United States

Dimensions

Battery Size
9V

Details

Item
Proof Tester
Includes
9V battery
For Use With
DVM-80UVM Model Voltmeter
Power Required
9V Alkaline Battery
Features
Compact, Lightweight and Easy-to-Use, For Overhead and Underground Applications
Battery Chemistry
Alkaline, Lithium
CAT Safety Rating
Not Rated
Frequency Rating
50 to 60 Hz
Maximum Output Voltage
5,000 V DC
Includes Batteries
Yes
Display Screen Type
No Display
Alert Type
Light
Display Type
No Display
Maximum Operating Temperature
140 Degrees F
Voltage Type
DC
Maximum Operating Temperature
140 Degrees F

Description

Proof Tester, Alert Type Light, Display Screen Type No Display, Display Type No Display, Features Compact, Lightweight and Easy-to-Use, For Overhead and Underground Applications, For Use With DVM-80UVM Model Voltmeter, Frequency Rating 50 to 60 Hz, Maximum Operating Temperature 140 Degrees F, Maximum Output Voltage 5,000 V DC, Voltage Type DC, Battery Chemistry Alkaline, Lithium, Battery Size 9V, CAT Safety Rating Not Rated, Includes Batteries Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.