Proximity voltage detector

  • Mfr # PRX-4

  • Zoro # G923355383


product price:  $1,020.99
/ea
Free Shipping & Returns

Key Features

Features
Hi/Lo Proximity Voltage Detector with Two Voltage Ranges, 50V to 4kV and Above 4kV, Verify the Presence of Voltage without Contacting the Conductor
Power Source
Battery
Maximum Operating Temperature
140 Degrees F
Testing Functions
AC Voltage
Tool Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRX-4
Zoro #
G923355383
UPC #
0783310556466
Country of Origin
United States

Dimensions

Tool Height
2 in
Tool Length
11 in
Tool Width
3 in
Manufacturer Warranty Length
Limited

Details

Features
Hi/Lo Proximity Voltage Detector with Two Voltage Ranges, 50V to 4kV and Above 4kV, Verify the Presence of Voltage without Contacting the Conductor
Power Source
Battery
Maximum Operating Temperature
140 Degrees F
Testing Functions
AC Voltage
Item
Hot Stick-Compatible High-Voltage Detector
IP Rating
Not Rated
CAT Safety Rating
Not Rated
Includes
PRX-CORD Charging Cord, Carrying Case, PRX-HS Carrying Holster, PRX-XF Charger Adapter
Alert Type
Light, Audible
Standards
CE
Frequency Rating
25 to 400 Hz
Minimum AC Voltage Measured
50 kV
Includes Peak Hold
No Peak Hold Included
Number of Voltage Ranges
2
Maximum AC Voltage Measured
500 kV
Display Type
No Display
Mounting Style
Hot Stick
Minimum Operating Temperature
-20 Degrees F
Product Type
Hot Stick-Compatible High-Voltage Detector

Description

Hot Stick-Compatible High-Voltage Detector, Alert Type Light, Audible, Compatible Hot Stick Not Applicable, Display Type No Display, Features Hi/Lo Proximity Voltage Detector with Two Voltage Ranges, 50V to 4kV and Above 4kV, Verify the Presence of Voltage without Contacting the Conductor, Frequency Rating 25 to 400 Hz, Includes PRX-CORD Charging Cord, Carrying Case, PRX-HS Carrying Holster, PRX-XF Charger Adapter, Maximum AC Voltage Measured 500 kV, Maximum DC Voltage Measured Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.