Voltage Indicator

  • Mfr # DDVIP-138S

  • Zoro # G123357354


product price:  $2,856.99
/ea
Free Shipping & Returns

Key Features

Display Screen Type
LED
CAT Safety Rating
Not Rated
Maximum AC Voltage Measured
138 kV
Voltage Accuracy
15%
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DDVIP-138S
Zoro #
G123357354
UPC #
0783310043027
Country of Origin
United States

Dimensions

Tool Width
4.6 in
Tool Height
4.1 in
Manufacturer Warranty Length
Limited
Tool Length
14 in
Battery Size
9V

Details

Display Screen Type
LED
CAT Safety Rating
Not Rated
Maximum AC Voltage Measured
138 kV
Voltage Accuracy
15%
Power Source
Battery
Number of Digits
3
Item
Phasing Meter
Detector Communication Distance - Maximum
100 ft
Maximum Operating Temperature
120 Degrees F
Minimum Operating Temperature
-20 Degrees F
IP Rating
IP64
Display Type
Digital
Product Type
Phasing Meter
Frequency Rating
50 Hz; 60 Hz
Standards
CE
Features
Capacitive Test Point and Peak Hold Modes, Clear In-Phase and Out-of-Phase Indication, Versatile for Overhead and Underground Applications
Testing Functions
AC Voltage
Includes Peak Hold
Peak Hold Included
Auto Ranging
No
Number of Voltage Ranges
2
Includes
025-OLPS-5 Overhead Brass Hook Probes, CS-SVM Case
Minimum AC Voltage Measured
100 V
Battery Chemistry
Alkaline, Lithium
Alert Type
Digital Display

Description

Phasing Meter, Alert Type Digital Display, Auto Ranging No, Compatible Hot Stick Not Applicable, Display Screen Type LED, Display Type Digital, Features Capacitive Test Point and Peak Hold Modes, Clear In-Phase and Out-of-Phase Indication, Versatile for Overhead and Underground Applications, Frequency Rating 50 Hz; 60 Hz, Includes 025-OLPS-5 Overhead Brass Hook Probes, CS-SVM Case, Maximum AC Voltage Measured 138 kV, Maximum DC Voltage Measured Not Applicable, Minimum AC Voltage Measured 100 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.