Voltage Indicator & Phasing set

  • Mfr # DDVIP-138

  • Zoro # G123357569


product price:  $4,558.99
/ea
Free Shipping & Returns

Key Features

Tool Height
4.1 in
Number of Voltage Ranges
2
Frequency Rating
50 Hz; 60 Hz
Display Screen Type
LED
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DDVIP-138
Zoro #
G123357569
UPC #
0783310042976
Country of Origin
United States

Dimensions

Tool Height
4.1 in
Manufacturer Warranty Length
Limited
Tool Width
4.6 in
Tool Length
14 in
Battery Size
9V

Details

Number of Voltage Ranges
2
Frequency Rating
50 Hz; 60 Hz
Display Screen Type
LED
Minimum Operating Temperature
-20 Degrees F
Product Type
Phasing Meter
CAT Safety Rating
Not Rated
Includes Peak Hold
Peak Hold Included
Standards
CE
Number of Digits
3
Item
Phasing Meter
Voltage Accuracy
15%
Maximum AC Voltage Measured
138 kV
IP Rating
IP64
Includes
(2) 025-OLPS-5 Overhead Brass Hook Probes, (2) CS-DDVM Case
Minimum AC Voltage Measured
100 V
Features
Capacitive Test Point and Peak Hold Modes, Clear In-Phase and Out-of-Phase Indication, Versatile for Overhead and Underground Applications
Detector Communication Distance - Maximum
100 ft
Battery Chemistry
Alkaline, Lithium
Auto Ranging
No
Display Type
Digital
Power Source
Battery
Maximum Operating Temperature
120 Degrees F
Testing Functions
AC Voltage
Alert Type
Digital Display

Description

Phasing Meter, Alert Type Digital Display, Auto Ranging No, Compatible Hot Stick Not Applicable, Display Screen Type LED, Display Type Digital, Features Capacitive Test Point and Peak Hold Modes, Clear In-Phase and Out-of-Phase Indication, Versatile for Overhead and Underground Applications, Frequency Rating 50 Hz; 60 Hz, Includes (2) 025-OLPS-5 Overhead Brass Hook Probes, (2) CS-DDVM Case, Maximum AC Voltage Measured 138 kV, Maximum DC Voltage Measured Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.