Voltmeter

  • Mfr # DDPM-40S

  • Zoro # G823358675


product price:  $2,879.99
/ea
Free Shipping & Returns

Key Features

Tool Height
4.1 in
CAT Safety Rating
Not Rated
Maximum AC Voltage Measured
43 kV
Alert Type
Digital Display
Tool Width
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DDPM-40S
Zoro #
G823358675
UPC #
0783310042914
Country of Origin
United States

Dimensions

Tool Height
4.1 in
Tool Width
4.6 in
Manufacturer Warranty Length
Limited
Battery Size
9V
Tool Length
14 in
Power Cord Length
12 ft

Details

Item
Phasing Meter and Voltmeter Set
CAT Safety Rating
Not Rated
Maximum AC Voltage Measured
43 kV
Alert Type
Digital Display
Testing Functions
AC Voltage, DC Voltage
Number of Voltage Ranges
2
Minimum AC Voltage Measured
5 V
Minimum DC Voltage Measured
5 V
Voltage Accuracy
1%
Display Type
Digital
Power Source
Battery
Minimum Operating Temperature
-20 Degrees F
Standards
CE
Display Screen Type
LED
Maximum Operating Temperature
120 Degrees F
Number of Digits
3
Product Type
Phasing Meter and Voltmeter Set
Auto Ranging
No
Includes
025-OLPS-5 Overhead Brass Hook Probes, CS-SVM Case
Features
Capacitive Test Point and Peak Hold Modes, Clear Indication of Phase Angle, Versatile for Overhead and Underground Applications
Includes Peak Hold
Peak Hold Included
Battery Chemistry
Alkaline, Lithium
IP Rating
IP64
Detector Communication Distance - Maximum
100 ft
Frequency Rating
25 to 1,000 Hz AC/DC

Description

Phasing Meter and Voltmeter Set, Alert Type Digital Display, Auto Ranging No, Compatible Hot Stick Not Applicable, Display Screen Type LED, Display Type Digital, Features Capacitive Test Point and Peak Hold Modes, Clear Indication of Phase Angle, Versatile for Overhead and Underground Applications, Frequency Rating 25 to 1,000 Hz AC/DC, Includes 025-OLPS-5 Overhead Brass Hook Probes, CS-SVM Case, Maximum AC Voltage Measured 43 kV, Minimum AC Voltage Measured 5 V, Minimum DC Voltage Measured 5 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.