Voltmeter & Phasing set

  • Mfr # DDPM-40

  • Zoro # G623359278


product price:  $4,697.99
/ea
Free Shipping & Returns

Key Features

Battery Size
9V
Display Type
Digital
Minimum AC Voltage Measured
5 V
Power Source
Battery
Number of Voltage Ranges
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DDPM-40
Zoro #
G623359278
UPC #
0783310081159
Country of Origin
United States

Dimensions

Battery Size
9V
Manufacturer Warranty Length
Limited
Tool Width
4.6 in
Tool Length
14 in
Tool Height
4.1 in
Power Cord Length
12 ft

Details

Item
Phasing Meter and Voltmeter Set
Display Type
Digital
Minimum AC Voltage Measured
5 V
Power Source
Battery
Number of Voltage Ranges
2
Detector Communication Distance - Maximum
100 ft
Display Screen Type
LED
Includes
(2) 025-0LPS-5 Overhead Brass Hook Probes, (2) CS-DDVM Case
Voltage Accuracy
1%
IP Rating
IP64
Features
Capacitive Test Point and Peak Hold Modes, Clear Indication of Phase Angle, Versatile for Overhead and Underground Applications
Includes Peak Hold
Peak Hold Included
Minimum DC Voltage Measured
5 V
Maximum Operating Temperature
120 Degrees F
Minimum Operating Temperature
-20 Degrees F
CAT Safety Rating
Not Rated
Product Type
Phasing Meter and Voltmeter Set
Testing Functions
AC Voltage, DC Voltage
Maximum AC Voltage Measured
43 kV
Auto Ranging
No
Battery Chemistry
Alkaline, Lithium
Standards
CE
Alert Type
Digital Display
Frequency Rating
25 to 1,000 Hz AC/DC
Number of Digits
3

Description

Phasing Meter and Voltmeter Set, Alert Type Digital Display, Auto Ranging No, Compatible Hot Stick Not Applicable, Display Screen Type LED, Display Type Digital, Features Capacitive Test Point and Peak Hold Modes, Clear Indication of Phase Angle, Versatile for Overhead and Underground Applications, Frequency Rating 25 to 1,000 Hz AC/DC, Includes (2) 025-0LPS-5 Overhead Brass Hook Probes, (2) CS-DDVM Case, Maximum AC Voltage Measured 43 kV, Minimum AC Voltage Measured 5 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.