Voltmeter

  • Mfr # SVM-25

  • Zoro # G623356925


product price:  $1,571.99
/ea
Free Shipping & Returns

Key Features

Tool Height
4.1 in
Features
Versatile for Overhead and Underground Applications
Tool Length
14 in
IP Rating
Not Rated
Manufacturer Warranty Length
Limited
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SVM-25
Zoro #
G623356925
UPC #
0783310555407
Country of Origin
United States

Dimensions

Tool Height
4.1 in
Tool Length
14 in
Manufacturer Warranty Length
Limited
Battery Size
9V
Tool Width
4.6 in
Power Cord Length
12 ft

Details

Features
Versatile for Overhead and Underground Applications
IP Rating
Not Rated
Frequency Rating
25 to 400 Hz
Standards
CE
Display Screen Type
LED
CAT Safety Rating
Not Rated
Item
Voltmeter
Includes
025-OLPS-5 Overhead Brass Hook Probe, CS-SVM Case
Display Type
Digital
Voltage Accuracy
1%
Maximum AC Voltage Measured
25 kV
Number of Voltage Ranges
1
Number of Digits
3
Maximum Operating Temperature
120 Degrees F
Includes Peak Hold
Peak Hold Included
Minimum AC Voltage Measured
5 V
Battery Chemistry
Alkaline, Lithium
Minimum Operating Temperature
-20 Degrees F
Product Type
Voltmeter
Testing Functions
AC Voltage
Power Source
Battery
Alert Type
Digital Display

Description

Voltmeter, Alert Type Digital Display, Compatible Hot Stick Not Applicable, Display Screen Type LED, Display Type Digital, Features Versatile for Overhead and Underground Applications, Frequency Rating 25 to 400 Hz, Includes 025-OLPS-5 Overhead Brass Hook Probe, CS-SVM Case, Maximum AC Voltage Measured 25 kV, Maximum DC Voltage Measured Not Applicable, Minimum AC Voltage Measured 5 V, Minimum DC Voltage Measured Not Applicable, Minimum Operating Temperature -20 Degrees F, Number of Digits 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.