Voltmeter/Phasing
Mfr # MARK-IV
Zoro # G023359878
product price:Â $3,627.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
140 Degrees F
CAT Safety Rating
Not Rated
Testing Functions
AC Voltage, DC Voltage
Maximum AC Voltage Measured
5 kV
Includes Peak Hold
No Peak Hold Included
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MARK-IV
Zoro #
G023359878
UPC #
0783310555476
Country of Origin
United States
Dimensions
Tool Length
4.3 in
Manufacturer Warranty Length
Limited
Tool Width
5 in
Tool Height
1.4 in
Details
Maximum Operating Temperature
140 Degrees F
CAT Safety Rating
Not Rated
Testing Functions
AC Voltage, DC Voltage
Maximum AC Voltage Measured
5 kV
Includes Peak Hold
No Peak Hold Included
Maximum DC Voltage Measured
5 kV
Features
Determines In-Phase or Out-of-Phase, Determines Underground Cable Faults, Discharges Underground Cables and Other Equipment that Hold Capacitive Charges, No Batteries or Calibration Required, Versatile for Overhead and Underground Applications
Minimum Operating Temperature
-20 Degrees F
Display Type
No Display
Number of Voltage Ranges
1
Minimum AC Voltage Measured
0 V
Includes
(2) CM-100/V Metal Carrying Case, 025-OLPS-5 Overhead Probes
Item
Phasing Meter and Voltmeter Set
Frequency Rating
DC to 60 Hz
IP Rating
Not Rated
Voltage Accuracy
3%
Minimum DC Voltage Measured
0 kV
Product Type
Phasing Meter and Voltmeter Set
Description
Phasing Meter and Voltmeter Set, Alert Type Not Applicable, Compatible Hot Stick Not Applicable, Display Type No Display, Features Determines In-Phase or Out-of-Phase, Determines Underground Cable Faults, Discharges Underground Cables and Other Equipment that Hold Capacitive Charges, No Batteries or Calibration Required, Versatile for Overhead and Underground Applications, Frequency Rating DC to 60 Hz, Includes (2) CM-100/V Metal Carrying Case, 025-OLPS-5 Overhead Probes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.