Voltmeter/Phasing
Mfr # MARK-IX
Zoro # G323359875
product price:Â $3,466.99
/ea
Free Shipping & Returns
Key Features
Display Type
No Display
CAT Safety Rating
Not Rated
Minimum Operating Temperature
-20 Degrees F
Maximum AC Voltage Measured
25 kV
Product Type
Phasing Meter and Voltmeter Set
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MARK-IX
Zoro #
G323359875
UPC #
0783310555520
Country of Origin
United States
Dimensions
Tool Width
5 in
Tool Length
4.3 in
Manufacturer Warranty Length
Limited
Tool Height
1.4 in
Details
Item
Phasing Meter and Voltmeter Set
Display Type
No Display
CAT Safety Rating
Not Rated
Minimum Operating Temperature
-20 Degrees F
Maximum AC Voltage Measured
25 kV
Product Type
Phasing Meter and Voltmeter Set
Minimum AC Voltage Measured
0 V
Includes
(2) CM-100/V Metal Carrying Case, 025-OLPS-5 Overhead Probes
IP Rating
Not Rated
Maximum Operating Temperature
140 Degrees F
Features
Determines In-Phase or Out-of-Phase, Determines Underground Cable Faults, Discharges Underground Cables and Other Equipment that Hold Capacitive Charges, No Batteries or Calibration Required, Versatile for Overhead and Underground Applications
Minimum DC Voltage Measured
0 kV
Number of Voltage Ranges
1
Testing Functions
AC Voltage, DC Voltage
Voltage Accuracy
3%
Maximum DC Voltage Measured
25 kV
Frequency Rating
DC to 60 Hz
Includes Peak Hold
No Peak Hold Included
Description
Phasing Meter and Voltmeter Set, Alert Type Not Applicable, Compatible Hot Stick Not Applicable, Display Type No Display, Features Determines In-Phase or Out-of-Phase, Determines Underground Cable Faults, Discharges Underground Cables and Other Equipment that Hold Capacitive Charges, No Batteries or Calibration Required, Versatile for Overhead and Underground Applications, Frequency Rating DC to 60 Hz, Includes (2) CM-100/V Metal Carrying Case, 025-OLPS-5 Overhead Probes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.